Item Comparison: S6543, F96T8XLSPP41

Item

S6543 - 59W T8 96" 41K Single Pin Base - Sylvania

S6543
59W T8 96" 41K Single Pin Base

$20.02 Each

$480.48 (24 Each)

QTY:
Each
Add
F96T8XLSPP41 - 59W T8 96" 4100K Single Pin Base 80 Cri Fluor Lamp - Ge Current, A Daintree Company

F96T8XLSPP41
59W T8 96" 4100K Single Pin Base 80 Cri Fluor Lamp

$15.27 Each

$366.48 (24 Each)

QTY:
Each
Add
Nacogdoches 52 0
All Stores 915 1
Vendor Sylvania Ge Current, A Daintree Company
Catalog Number S6543 F96T8XLSPP41
Manufacturer Number FO96/841/ECO/22149 F96T8/XL/SPP41
Category Fluorescent Lamps - Linear Fluorescent Straight La Enhanced Commodity Codes - Lighting
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00046135221491 00043168679701
Weight per package 0.92 (lbs/each) 0.9 (lbs/each)
Description S6543 59W T8 96" 41K Single Pin Base
Linear Fluorescent Lamp, Instant Start Type; 96 Inch Nominal Length; 24 Standard Package; 59 Watt Wattage; Rare Earth Phosphor, Octron Style; Single Pin Base Type; 18000 At 3 Hour/Start/24000 At 12 Hour/Start Life In Hour; T8 Shape Designation; 4100
F96T8XLSPP41 59W T8 96" 4100K Single Pin Base 80 Cri Fluor Lamp
F96T8/XL/SPP41
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.02 (Each) $15.27 (Each)
Carton/Reel $480.48 (24 Each) $15.27 (1 Each)
Standard Packaging/Reel $480.48 (24 Each) $366.48 (24 Each)
Initial Intensity 5900 Lumen at 25 Deg C -
Wattage 59 Watt 59.0
Base Type Single Pin -
Color Rendering Index 82 -
color rendering index (cri) - 80.0
color temperature - 4100.0
Color Temperature in Kelvin 4100 -
Style Rare Earth Phosphor, OCTRON -
Diameter - 1.0
Length - 96.0
Additional Information Lead-Free; Maximum Overall Length 94 Inch; Overall Diameter 1 Inch; Applicable Standard ANSI C78.81 -
Commodity Description LINEAR FLUORESCENT STRAIGHT LAMPS -
Description 59W T8 96" 41K SINGLE PIN BASE 59W T8 96" 4100K SINGLE PIN BASE 80 CRI FLUOR LAMP
extra long description INSTANT START TYPE; 96 INCH NOMINAL LENGTH; 24 PER CASE STANDARD PACKAGE; 59 WATT WATTAGE; RARE EARTH PHOSPHOR STYLE; 1-PIN BASE TYPE; 18000 (3 HOUR PER START), 24000 (12 HOUR PER START) LIFE IN HOUR; T8 SHAPE DESIGNATION; 4100; 82 COLOR RENDERING INDEX; 5900 LUMEN AT 77 DEG F INITIAL INTENSITY; OCTRON[R] 800, ECOLOGIC[R] BRAND; ROHS/TCLP COMPLIANT ; LEAD-FREE; LENGTH 94 INCH; DIAMETER 1.098 INCH; MEAN INTENSITY 5430 LUMEN AT 77 DEG F; APPLICATION COVE, RECESSED TROFFER, STRIP LIGHT FIXTURE, VALANCE; APPLI GEL F96T8/XL/SPP41 67970 SLIM LINE
Long Description LINEAR FLUORESCENT LAMP, INSTANT START TYPE; 96 INCH NOMINAL LENGTH; 24 STANDARD PACKAGE; 59 WATT WATTAGE; RARE EARTH PHOSPHOR, OCTRON STYLE; SINGLE PIN BASE TYPE; 18000 AT 3 HOUR/START/24000 AT 12 HOUR/START LIFE IN HOUR; T8 SHAPE DESIGNATION; 4100 F96T8/XL/SPP41
Product Type Linear Fluorescent Lamp 67970 Slim Line / F20
average life - 24000.0
Base - Single Pin (Fa8)
lumens - 5800.0
Nominal Length 96 INCH -
Brand SYLVANIA GE Current
Manufacturers Part Number FO96/841/ECO/22149 F96T8/XL/SPP41
Model F096 -
Category Description Fluorescent Fluorescent
Type INSTANT START -
Standard Package 24 in -
Application - Full Wattage
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat