Nacogdoches |
26 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Sylvania |
Catalog Number |
S5858 |
MP100UMED |
Manufacturer Number |
S5858 |
MP100/U/MED/64417 |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00045923058585 |
00046135644177 |
Weight per package |
0.53 (lbs/each) |
0.29 (lbs/each) |
Description |
S5858 MP100/ED17/U/4K/PS Med
Hid Metal Halide Lamp, Designation: MP100/ED17/U/PS, 100 WTT, ED17 Shape, E26 Medium Base, Clear, 10000 HR, Lumens: 9500 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
|
MP100UMED 100W or PS/MH Med Base Universal Burn Lamp
100W Metalarc Pro Tech Pulse Start Quartz Metal Halide Lamp, Reduced Color Shift, Med Base, ED17 Bulb, Open Fixture Rated, Universal Burn, Clear, 3000K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.36 (Each) |
$28.30 (Each) |
Carton/Reel |
$17.36 (1 Each) |
$28.30 (1 Each) |
Standard Packaging/Reel |
$208.32 (12 Each) |
$566.00 (20 Each) |
|
Shape |
ED17 |
E17 |
Voltage Rating |
- |
100 V |
Wattage |
100 |
100 |
|
Base Type |
- |
E26 Medium |
Color |
White |
- |
Color Rendering Index |
- |
75 |
color rendering index (cri) |
65 |
75 |
color temperature |
4000 |
3000 k |
Finish |
Clear |
Clear |
|
Diameter |
2.13 |
2.126 in;54 mm |
Height |
- |
5.43 in;138 mm |
Length |
5.44 |
- |
Size |
- |
5.43 |
|
Additional Information |
- |
Light Center Length 3-13/32 Inch;Mean Lumens 6400 |
Description |
MP100/ED17/U/4K/PS MED |
100W OR PS/MH MED BASE UNIVERSAL BURN LAMP |
extra long description |
SATCO S5858 MP100/ED17/U/4K/PS MED |
SYL MP100/U/MED/64417 MP100UMED 20/ |
Long Description |
HID Metal Halide Lamp, Designation: MP100/ED17/U/PS, 100 WTT, ED17 Shape, E26 Medium Base, Clear, 10000 HR, Lumens: 9500 LM Initial, 4000 DEG K Color Temperature, Cool White 65 CRI, 5-7/16 IN Length, 2-1/8 IN Diameter, Burn Position: Universal |
100W METALARC PRO TECH PULSE START quartz metal halide lamp, reduced color shift, MED base, ED17 bulb, open fixture rated, universal burn, clear, 3000K |
Product Type |
Metal Halide Lamp |
MP100UMED 20/CS 1/Sku |
Short Description |
Metal Halide Lamp, 100W |
Metal Halide Lamp, 3000K, 100W, Clear, E26 Medium |
|
ANSI Ballast Code |
- |
M90/O |
average life |
10000 |
10000 h (Horizontal);15000 h (Vertical) |
Base |
Medium |
E26 Medium |
Brightness (Lumens) |
- |
8500 lm |
lumens |
9.5k |
8500 |
Operating Position |
Universal |
- |
package quantity |
1 CT;12 PK |
20 CA |
start type |
PULSE START |
Pulse |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
Sylvania-Ledvance |
Manufacturers Part Number |
S5858 |
MP100/U/MED |
sub brand |
- |
Metalarc Pro-Tech(R) |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
METAL HALIDE |
High Intensity Discharge (HID) |
|
|
Application |
- |
Open Fixture |
standard |
RoHS Compliant |
M90/O |