Nacogdoches |
35 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Sylvania |
Catalog Number |
S5833 |
M400UED37 |
Manufacturer Number |
S5833 |
M400/U/ED37/64036 |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00045923058332 |
00046135640360 |
Weight per package |
1.25 (lbs/each) |
1.1833 (lbs/each) |
Description |
S5833 400W ED37 Metal Halide Mogul Base Clear
Hid Metal Halide Lamp, Designation: MH400/ED37/U/4K, 400 WTT, ED37 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 36000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 11-1/2 In Length, 4-5/8 In Diameter, Burn Position: Universal
|
M400UED37 400W MH ED37 40K Mog Base
Metalarc 400W ED37 E39 Mogul Base
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.69 (Each) |
$40.08 (Each) |
Carton/Reel |
$24.69 (1 Each) |
$40.08 (1 Each) |
Standard Packaging/Reel |
$296.28 (12 Each) |
$240.48 (6 Each) |
|
Lamp Type |
- |
M400/U |
Material |
Glass; Metal; Ceramics; Quartz |
- |
Shape |
ED37 |
ED37 |
Voltage Rating |
- |
135 |
Wattage |
400 |
400 |
|
Base Type |
- |
E39 Mogul |
Color |
White |
Green |
Color Rendering Index |
- |
65 |
color rendering index (cri) |
65 |
65 |
color temperature |
4000 |
4000 |
Finish |
Clear |
Clear |
|
Diameter |
4.63 |
4.606 in;117 mm |
Height |
- |
11.5 in;292 mm |
Length |
11.50 |
- |
|
Additional Information |
- |
Voltage Rating 135 Volt |
Description |
400W ED37 METAL HALIDE MOGUL BASE CLEAR |
400W MH ED37 40K MOG BASE |
extra long description |
SATCO S5833 MH400/U ED37 MOG |
SYL M400/U/ED37/64036 M400UED37 6/C |
Long Description |
HID Metal Halide Lamp, Designation: MH400/ED37/U/4K, 400 WTT, ED37 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 36000 LM Initial, 4000 DEG K Color Temperature, Cool White 65 CRI, 11-1/2 IN Length, 4-5/8 IN Diameter, Burn Position: Universal |
METALARC 400W ED37 E39 Mogul Base |
Product Type |
MH400/U ED37 Mog |
M400UED37 6/CS 1/Sku |
Short Description |
- |
Metal Halide Lamp, 4000K, 400W, Clear, E39 Mogul, ED37 |
|
ANSI Ballast Code |
- |
M59/S |
average life |
15000 |
15000 |
Base |
Mogul |
E39 Mogul |
Brightness (Lumens) |
- |
32000 lm (Horizontal), 36000 lm (Vertical) |
lumens |
36k |
32k |
Operating Position |
Universal |
- |
package quantity |
- |
6 CA |
start type |
Probe Start |
Probe |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
Sylvania (Usc) |
Manufacturers Part Number |
S5833 |
M400UED37 |
sub brand |
- |
METALARC |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
METAL HALIDE |
METAL HALIDE |
|
Application |
- |
General Lighting;Retail;Commercial;Industrial Lighting and Outdoor Floodlighting |
standard |
RoHS Compliant |