Item Comparison: S5831, M250U

Item

S5831 - Lamp MH (S5831) 250W ED28/U 4K Mogul Base Lamp-(19 - Satco

S5831
Lamp MH (S5831) 250W ED28/U 4K Mogul Base Lamp-(19

$17.36 Each

$208.32 (12 Each)

QTY:
Each
Add
M250U - 250W BT28 Metal Halide Clear Mogul Base Lamp - Osram Sylvania

M250U
250W BT28 Metal Halide Clear Mogul Base Lamp

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 25 0
All Stores 641 6
Vendor Satco Osram Sylvania
Catalog Number S5831 M250U
Manufacturer Number S5831 M250/U
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Unassigned
Classification Metal Halide Metal Halide
UNSPSC 39101614 - Metal halide lamp HID -
UPC/EAN/GTIN 00045923058318 046135644573
Weight per package 0.75 (lbs/each) 3 (lbs/each)
Description S5831 Lamp MH (S5831) 250W ED28/U 4K Mogul Base Lamp-(19
Hid Metal Halide Lamp, Designation: MH250/ED28/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 12000 HR, Lumens: 20000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
M250U 250W BT28 Metal Halide Clear Mogul Base Lamp
Lamp, Metal Halide; 250 W; Shape Designation BT28; Mogul Base; Clear; Ansi Code/Ballast M58KA; Initial Intensity 22000 Vertical/20000 Horizontal Lumen; Color Rendering Index 65; Color Temperature 4200 K; Operating Position Universal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.36 (Each) $0.00 (Each)
Carton/Reel $17.36 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $208.32 (12 Each) $0.00 (6 Each)
Initial Intensity - 22000 VERTICAL/20000 HORIZONTAL LUMEN
Shape ED28 -
Wattage 250 250 W
Base Type - Mogul
Color White Clear
Color Rendering Index - 65 DEG C
color rendering index (cri) 65 -
color temperature 4000 -
Color Temperature in Kelvin - 4200 K
Finish Clear -
Diameter 3.50 -
Length 8.31 -
Overall Length - 8-5/16 INCH
Additional Information - LIGHT CENTER LENGTH 5 INCH; MEAN LUMENS 14100 (HORIZONTAL), 17000 (VERTICAL)
Commodity Description - Lamps - High Intensity Discharge (Mercury Vapor/Quartz)
Description LAMP MH (S5831) 250W ED28/U 4K MOGUL BASE LAMP-(19 250W BT28 METAL HALIDE CLEAR MOGUL BASE LAMP
extra long description SATCO S5831 MH250/U MOG -
Long Description HID Metal Halide Lamp, Designation: MH250/ED28/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 12000 HR, Lumens: 20000 LM Initial, 4000 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-1/2 IN Diameter, Burn Position: Universal LAMP, METAL HALIDE; 250 W; SHAPE DESIGNATION BT28; MOGUL BASE; CLEAR; ANSI CODE/BALLAST M58KA; INITIAL INTENSITY 22000 VERTICAL/20000 HORIZONTAL LUMEN; COLOR RENDERING INDEX 65; COLOR TEMPERATURE 4200 K; OPERATING POSITION UNIVERSAL
Product Type MH250/U Mog Metal Halide Lamp
ANSI Code/Ballast - M58KA
average life 12000 -
Base Mogul -
lumens 20k -
Operating Position Universal Universal
start type Probe Start -
Warranty Avg. Rated Hour Limited -
Brand Satco OSRAM SYLVANIA
Manufacturers Part Number S5831 M250/U
Category Description METAL HALIDE METAL HALIDE
Type METAL HALIDE METAL HALIDE
Standard Package - 6 in
Application - General Lighting
standard RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat