Item Comparison: M175UED28, S5829

Item

M175UED28 - Syl M175/U/Ed28 - Sylvania

M175UED28
Syl M175/U/Ed28

$26.73 Each

$160.38 (6 Each)

QTY:
Each
Add
S5829 - Lamp MH (S5829) MH175/ED28/U/4K-(19) - Satco

S5829
Lamp MH (S5829) MH175/ED28/U/4K-(19)

$17.36 Each

$17.36 (1 Each)

QTY:
Each
Add
Nacogdoches 0 22
All Stores 90 434
Vendor Sylvania Satco
Catalog Number M175UED28 S5829
Manufacturer Number M175/U/ED28/64030 S5829
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification Metal Halide Metal Halide
UNSPSC 39101614 - Metal halide lamp HID 39101614 - Metal halide lamp HID
UPC/EAN/GTIN 00046135640308 00045923058295
Weight per package 0.4233 (lbs/each) 0.75 (lbs/each)
Description M175UED28 Syl M175/U/Ed28
Metalarc 175W ED28 E39 Mogul Base
S5829 Lamp MH (S5829) MH175/ED28/U/4K-(19)
Metal Halide Lamp, 4200 K, 13600 LM Brightness (Lumens), 175 W, White, 10000 H Average Life, E39 Mogul Base, Non Dimmable, 3-1/2 In Diameter, Probe
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.73 (Each) $17.36 (Each)
Carton/Reel $26.73 (1 Each) $17.36 (1 Each)
Standard Packaging/Reel $160.38 (6 Each) $17.36 (1 Each)
Lamp Type M175/U -
Shape ED28 ED28
Voltage Rating 132 -
Wattage 175 W 175 W
Base Type E39 Mogul E39 Mogul
Color Green White
Color Rendering Index 65 -
color rendering index (cri) 65 65
color temperature 4200 4200
Finish Clear white
Diameter 3.504 in;89 mm 3-1/2 in
Height 8.31 in;211 mm -
Length - 8.31
Description SYL M175/U/ED28 LAMP MH (S5829) MH175/ED28/U/4K-(19)
extra long description SYL M175/U/ED28/64030 M175UED28 6/C SATCO S5829 MH175/U MOG
Long Description METALARC 175W ED28 E39 Mogul Base Metal Halide Lamp, 4200 K, 13600 lm Brightness (Lumens), 175 W, White, 10000 h Average Life, E39 Mogul Base, Non Dimmable, 3-1/2 in Diameter, Probe
Product Type M175UED28 6/CS 1/Sku MH175/U Mog
Short Description Metal Halide Lamp, 4200K, 175W, Clear, E39 Mogul Metal Halide Lamp, 4200K, 175W, White, E39 Mogul
ANSI Ballast Code M57/E -
average life 10000 h (Vertical);7500 h (Horizontal) 10000 h
Base E39 Mogul Mogul
Brightness (Lumens) 12800 lm (Horizontal) 13600 lm
lumens 12800 13.6k
Operating Position - Universal
package quantity 6 CA 50 PK
Standards Met - RoHS Compliant;ECCN:EAR99 Certified
start type - Probe
Warranty - Avg. Rated Hour Limited
Brand Sylvania-Ledvance Satco
Manufacturers Part Number M175UED28 S5829
sub brand Metalarc(R) Hygrade
Category Description METAL HALIDE METAL HALIDE
Type METAL HALIDE METAL HALIDE
Application Retail;Commercial;Industrial Lighting and Outdoor Floodlighting -
standard - RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat