Item Comparison: S3129, LU150MEDEC0

Item

S3129 - 150W Hid HPS ED17 Med Base 21K Clear - Satco

S3129
150W Hid HPS ED17 Med Base 21K Clear

$17.99 Each

$17.99 (1 Each)

QTY:
Each
Add
LU150MEDEC0 - 150W HPS B17 Clear Bulb Med Screw Base 2000K Lamp - Ge Traditional Lamps

LU150MEDEC0
150W HPS B17 Clear Bulb Med Screw Base 2000K Lamp

$50.20 Each

$301.20 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 66 142
Vendor Satco Ge Traditional Lamps
Catalog Number S3129 LU150MEDEC0
Manufacturer Number S3129 LU150/MED/ECO
Category Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps
Classification Sodium Sodium
UNSPSC 39101617 - High pressure sodium lamp HID 39101617 - High pressure sodium lamp HID
UPC/EAN/GTIN 00045923031298 00043168132527
Weight per package 0.23 (lbs/each) 0.18 (lbs/each)
Description S3129 150W Hid HPS ED17 Med Base 21K Clear
Hid High Pressure Sodium Lamp, Designation: LU150/55/Med, 150 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
LU150MEDEC0 150W HPS B17 Clear Bulb Med Screw Base 2000K Lamp
Ge Lucalox®, 13252, 150 WTT, 16000 LM, 2000 KV, 22 Cri, Medium Screw (E26) Base, 24000 HR Average Life
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.99 (Each) $50.20 (Each)
Carton/Reel $17.99 (1 Each) $50.20 (1 Each)
Standard Packaging/Reel $17.99 (1 Each) $301.20 (6 Each)
Shape ED17 -
Wattage 150 150.0
Color - Clear
color rendering index (cri) 22 22.0
color temperature 2100 2000.0
Finish Clear Clear
Style - Open or enclosed fixtures
Diameter 2.13 -
Length 5.44 -
Description 150W HID HPS ED17 MED BASE 21K CLEAR 150W HPS B17 CLEAR BULB MED SCREW BASE 2000K LAMP
extra long description SATCO S3129 LU150/MED GEL LU150/MED/ECO 13252 LUCALOX
Long Description HID High Pressure Sodium Lamp, Designation: LU150/55/MED, 150 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 5-7/16 IN Length, 2-1/8 IN Diameter, Burn Position: Universal GE Lucalox®, 13252, 150 WTT, 16000 LM, 2000 KV, 22 CRI, Medium Screw (E26) Base, 24000 HR Average Life
Product Type LU150/Med 13252 Lucalox
Special Features - 5.75IN Length
average life 24000 24000.0
Base Medium Medium Screw (E26)
lumens 16k 16000.0
Operating Position Universal -
start type Probe Start -
Warranty Avg. Rated Hour Limited -
Brand Satco GE Current, a Daintree company
Manufacturers Part Number S3129 LU150/MED/ECO
Category Description SODIUM SODIUM
Type HIGH PRESSURE SODIUM -
Status - Inactive
Application - Universal burning position
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat