Nacogdoches |
0 |
13 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Satco |
Catalog Number |
LU70MEDEC0 |
S3127 |
Manufacturer Number |
LU70/MED/ECO |
S3127 |
Category |
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Classification |
Sodium
|
Sodium
|
UNSPSC |
39101617 - High pressure sodium lamp HID
|
39101617 - High pressure sodium lamp HID
|
UPC/EAN/GTIN |
00043168113397 |
00045923031274 |
Weight per package |
0.17 (lbs/each) |
0.23 (lbs/each) |
Description |
LU70MEDEC0 70W E17 High Pressure Sodium Clear Med Base Lamp
Ge Lucalox®, 11339, 70 WTT, 6400 LM, 1900 KV, 22 Cri, Medium Screw (E26) Base, 24000 HR Average Life
|
S3127 70W Hid HPS ED17 Med Base 21K Clear
Hid High Pressure Sodium Lamp, Designation: LU70/Med, 70 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$48.43 (Each) |
$17.99 (Each) |
Carton/Reel |
$48.43 (1 Each) |
$17.99 (1 Each) |
Standard Packaging/Reel |
$290.58 (6 Each) |
$17.99 (1 Each) |
|
Shape |
- |
ED17 |
Wattage |
70.0 |
70 |
|
Color |
Clear |
- |
color rendering index (cri) |
22.0 |
22 |
color temperature |
1900.0 |
2100 |
Finish |
Clear |
Clear |
Style |
Open or enclosed fixtures |
- |
|
Diameter |
- |
2.13 |
Length |
- |
5.44 |
|
Description |
70W E17 HIGH PRESSURE SODIUM CLEAR MED BASE LAMP |
70W HID HPS ED17 MED BASE 21K CLEAR |
extra long description |
GEL LU70/MED/ECO 11339 LUCALOX |
SATCO S3127 LU70/MED |
Long Description |
GE Lucalox®, 11339, 70 WTT, 6400 LM, 1900 KV, 22 CRI, Medium Screw (E26) Base, 24000 HR Average Life |
HID High Pressure Sodium Lamp, Designation: LU70/MED, 70 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 5-7/16 IN Length, 2-1/8 IN Diameter, Burn Position: Universal |
Product Type |
11339 Lucalox |
LU70/Med |
Special Features |
5.43IN Length |
- |
|
average life |
24000.0 |
24000 |
Base |
Medium Screw (E26) |
Medium |
lumens |
6400.0 |
24k |
Operating Position |
- |
Universal |
start type |
- |
Probe Start |
Warranty |
- |
Avg. Rated Hour Limited |
|
Brand |
GE Current, a Daintree company |
Satco |
Manufacturers Part Number |
LU70/MED/ECO |
S3127 |
|
Category Description |
SODIUM |
SODIUM |
Type |
- |
HIGH PRESSURE SODIUM |
|
Application |
Universal burning position |
- |
standard |
- |
RoHS Compliant |