Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Keystone |
Catalog Number |
S21361 |
L4.5FST19E26822A |
Manufacturer Number |
S21361 |
KT-LED4.5FST19-E26-822-A |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Decorative C, Ca, F, G Shape Lamps
|
Led Decorative C, Ca, F, G Shape Lamps
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
45923206689 |
00843654123738 |
Weight per package |
0.15 (lbs/each) |
0.22 (lbs/each) |
Description |
S21361 5 Watt ST19 Led Lamp - CL
|
L4.5FST19E26822A 4.5W Led ST19 Edison 22K Medium Base 350LM
Edison Shape Filament Bulb, 40W Eqivalent, ST19 Shape, E26 Medium Base, 2200K, 80 Cri, Amber
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.00 (Each) |
$4.47 (Each) |
Carton/Reel |
$0.00 (1 Each) |
$4.47 (1 Each) |
Standard Packaging/Reel |
$0.00 (24 Each) |
$4.47 (1 Each) |
|
Ballast Type |
- |
N/A |
Number of Lamps |
- |
N/A |
Wattage |
- |
4.5 |
|
Base Type |
- |
E26 |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
- |
2200 |
housing color |
- |
N/A |
|
Construction |
- |
Amber Glass |
Description |
5 WATT ST19 LED LAMP - CL |
4.5W LED ST19 EDISON 22K MEDIUM BASE 350LM |
extra long description |
- |
Key KT-LED4.5FST19-E26-822-A 40W Eq |
Long Description |
- |
Edison Shape Filament Bulb, 40W Eqivalent, ST19 shape, E26 Medium base, 2200K, 80 CRI, Amber |
Product Type |
- |
40W Equiv., 4.5W, 350 Lumen, ST19, E26, =80 Cri, Dimmable |
|
beam angle |
- |
360 Deg |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120V |
ip rating |
- |
N/A |
lumens |
- |
350 |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
Sensor Type |
- |
N/A |
Warranty |
- |
3 |
Wire Type |
- |
N/A |
|
Brand |
Satco |
Keystone |
Manufacturers Part Number |
S21361 |
KT-LED4.5FST19-E26-822-A |
|
Category Description |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |