Item Comparison: S20N11S05N, T2530144S

Item

S20N11S05N - 5KVA Type Ep Transformer 1PH 240X480-120/240V - Eaton

S20N11S05N
5KVA Type Ep Transformer 1PH 240X480-120/240V

$833.27 Each

$833.27 (1 Each)

QTY:
Each
Add
T2530144S - 5.0KVA 1PH 480/240 Dry Type Transformer - Acme Electric

T2530144S
5.0KVA 1PH 480/240 Dry Type Transformer

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 125 76
Vendor Eaton Acme Electric
Catalog Number S20N11S05N T2530144S
Manufacturer Number S20N11S05N T2530144S
Category Non Ventilated Totally Enclose - Single Phase Non Ventilated to Enhanced Commodity Codes - Distribution Equipment
Classification 1 Phase Transformers 1 Phase Transformers
UNSPSC 39121027 - Encapsulated transformer 39121001 - Distribution power transformers
UPC/EAN/GTIN 00786680102974 00047503732250
Weight per package 125 (lbs/each) 75 (lbs/each)
Description S20N11S05N 5KVA Type Ep Transformer 1PH 240X480-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 5 K Va Va Rating, Encapsulated Transformer, 9.89 In Overall Length, 10.38 In Overall Width, 16 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 107 LB
T2530144S 5.0KVA 1PH 480/240 Dry Type Transformer
TFMR:1PH 5.0KVA 240X480-120/240
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $833.27 (Each) $0.00 (Each)
Carton/Reel $833.27 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $833.27 (1 Each) $0.00 (1 Each)
connection - Wire Lead Screw Terminal
Number of Phases Single-phase -
Phase - 1 PH
Height - 14.38 in
Length - DIMMER, WALL DIMMER TYPE; ALMOND FINISH; THREE WAY OPERATION TYPE; UL, CSA APPROVAL; 120 VAC VOLTAGE RATING; 600 W LOAD RATING; ROCKER SWITCH, SIDE SLIDE OPERATOR TYPE; DECORATOR WALL PLATE TYPE; INCANDESCENT LOAD TYPE; HOMESELECT[T], HUBBELL[R] BRAND
Overall Length 9.89 in -
Width - 78211624817
Description 5KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V 5.0KVA 1PH 480/240 DRY TYPE TRANSFORMER
extra long description ETN S20N11S05N 5KVA Type EP XFMR 1P -
Features The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential Structures. -
Long Description Dry Type Transformer, 240 x 480 V, 120/240 V, 5 K VA VA Rating, Encapsulated Transformer, 9.89 in Overall Length, 10.38 in Overall Width, 16 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 107 lb TFMR:1PH 5.0KVA 240X480-120/240
Product Type Dry Type Transformer TFMR 1PH 5.0KVA 240X480-120/240
Short Description Dry Type Transformer, Primary Voltage240 x 480 V, 5 K VA, 60 Hz, NEMA 3R -
Special Features - Encapsulated core and coil; Shielded for cleaner power; Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air, UL type 3R enclosure for indoor or outd
design EP -
dimensions 9.8900 IN X 10.3800 IN X 16.0000 IN -
Enclosure Type Nema 3R -
kva rating 5 kVA -
Overall Height 16 in -
Overall Width 10.38 in -
package quantity 1 CA -
Primary Voltage 240 x 480 V 240/480 VAC
Secondary Voltage 120/240 V 120/240 VAC
Standards Met Ul Listed -
Tap Size NONE -
Temperature Rise Rating 115 °C -
Transformer Type Encapsulated Transformer -
VA Rating 5 K VA -
Brand Eaton ACME ELECTRIC
Manufacturers Part Number S20N11S05N T2530144S
Category Description 1 PHASE TRANSFORMERS 1 PHASE TRANSFORMERS
Type Encapsulated transformer Distribution Transformer
Weight 107 lb -
Application General-Purpose -
Enclosure - NEMA 3R Steel
Frequency Rating 60 Hz 60 A
Mounting - WALL
standard UL Listed UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number X3221, CSA Certified, OSHA Compliant, ANSI, IEEE
Temperature Rating 115 °C rise 40825
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat