Item Comparison: S20N11P01P, C1F1C0LES

Item

S20N11P01P - 1KVA Type Ep Transformer 1PH 240X480-120/240V - Eaton

S20N11P01P
1KVA Type Ep Transformer 1PH 240X480-120/240V

$226.51 Each

$226.51 (1 Each)

QTY:
Each
Add
C1F1C0LES - Potted 1PH 1KVA240X480-120X240 - HPS Fortress™

C1F1C0LES
Potted 1PH 1KVA240X480-120X240

$257.11 Each

$257.11 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 124 1
Vendor Eaton HPS Fortress™
Catalog Number S20N11P01P C1F1C0LES
Manufacturer Number S20N11P01P C1F1C0LES
Category Non Ventilated Totally Enclose - Single Phase Non Ventilated to Control Transformers - Encapsulated Industrial Contro
Classification 1 Phase Transformers Buck & Boost Transformers
UNSPSC 39121027 - Encapsulated transformer 39121027 - Encapsulated transformer
UPC/EAN/GTIN 00786680073687 00803423090708
Weight per package 28.61 (lbs/each) 24 (lbs/each)
Description S20N11P01P 1KVA Type Ep Transformer 1PH 240X480-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 1 K Va Va Rating, Encapsulated Transformer, 6.32 In Overall Length, 13.03 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 28.61 LB
C1F1C0LES Potted 1PH 1KVA240X480-120X240
600V Class Commercial Potted Single Phase Distribution Transformer, 240X480 PV, 120/240 SV, 1 Kva
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $226.51 (Each) $257.11 (Each)
Carton/Reel $226.51 (1 Each) $257.11 (1 Each)
Standard Packaging/Reel $226.51 (1 Each) $257.11 (1 Each)
Number of Phases Single-phase -
Phase - Single Phase
Wattage - 1
Height - 10.25
Length - 5.5
Overall Length 6.32 in -
Width - 5.88
Description 1KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V POTTED 1PH 1KVA240X480-120X240
extra long description ETN S20N11P01P 1KVA TYPE EP XFMR 1P HMND C1F1C0LES POTTED 1PH 1KVA240X4
Features Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA. -
Long Description Dry Type Transformer, 240 x 480 V, 120/240 V, 1 K VA VA Rating, Encapsulated Transformer, 6.32 in Overall Length, 13.03 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 28.61 lb 600V Class Commercial Potted Single Phase Distribution Transformer, 240x480 PV, 120/240 SV, 1 kVA
Product Type Dry Type Transformer Pott 1PH Dist 240X480 PV 120/240 SV 1kva
Short Description Dry Type Transformer, Primary Voltage240 x 480 V, 1 K VA, 60 Hz, NEMA 3R -
Special Features - Innovative potted design provides single screw access on a hinged cover to the wiring compartment for commercial indoor and outdoor applications
design EP -
dimensions 6.5600 IN X 5.5300 IN X 13.0300 IN -
Enclosure Type Nema 3R -
Input Voltage - 240X480
kva rating 1 kVA -
Output Voltage - 120/240
Overall Height 13.03 in -
package quantity 1 CA -
Primary Voltage 240 x 480 V -
Secondary Voltage 120/240 V -
Standards Met Ul Listed -
Tap Size NONE -
Temperature Rise Rating 115 °C -
Transformer Type Encapsulated Transformer -
VA Rating 1 K VA -
Brand Eaton HPS
Manufacturers Part Number S20N11P01P C1F1C0LES
Category Description 1 PHASE TRANSFORMERS BUCK & BOOST TRANSFORMERS
Type Encapsulated transformer Transformer > Distribution > Potted > Commercial > Single Phase
Weight 28.61 lb -
Application Power Distribution Shopping centers, schools, sports complexes, commercial, lighting, wastewater and light industrial loads.
Enclosure - NQ3-N3R - Indoor or Outdoor
Frequency Rating 60 Hz 60
Mounting WALL WALL MOUNT
standard UL Listed CSA, UL
Temperature Rating 115 °C rise -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat