Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Raco |
Catalog Number |
S1962 |
CH100S |
Manufacturer Number |
S1962 |
CH100S |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00032664126307 |
00092326110068 |
Weight per package |
0.15 (lbs/each) |
4.68 (lbs/each) |
Description |
S1962 Cover 1G Dup Recp Non-Wet Horiz Plas Gy
Non-Metallic Weatherproof Cover, 1 Gang, 4.56 In (W) X 2.87 In (H), Horizontal Mount, Rectangular, Plastic, Gray, 0.18 LB
|
CH100S Gry Horiz Duplex Cover
Closure Plug, Die-Cast Metal Material, Powder Coated, Gray, Horizontal Mount, 4.70 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.35 (Each) |
$5.52 (Each) |
Carton/Reel |
$53.50 (10 Each) |
$5.52 (1 Each) |
Standard Packaging/Reel |
$267.50 (50 Each) |
$110.47 (20 Each) |
|
Material |
Plastic |
Die-Cast Metal |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
Color |
Gray |
Gray |
Finish |
- |
Powder Coated |
|
Description |
COVER 1G DUP RECP NON-WET HORIZ PLAS GY |
GRY HORIZ DUPLEX COVER |
extra long description |
EWD S1962 Cover 1G Dup Recp Non-Wet |
HCI CH100S 1G HORIZONTAL WP COVER D |
Features |
Non-Metallic Protective Covers feature tough plastic construction that is resistant to high impact. Keeps out dust and debris. Non-metallic, non-corrosive and nonconductive. Gasket provided seals both device and openings and edges. Not for use in wet locations. |
- |
Long Description |
Non-Metallic Weatherproof Cover, 1 Gang, 4.56 in (W) x 2.87 in (H), Horizontal Mount, Rectangular, Plastic, Gray, 0.18 lb |
Closure Plug, Die-Cast Metal Material, Powder Coated, Gray, Horizontal Mount, 4.70 lb/EA |
Product Type |
Cover 1G Dup Recp Non-Wet Horiz Plas Gy |
Closure Plug |
Short Description |
Non-Metallic Weatherproof Cover, Plastic, Gray, 1 Gang, 4.56 in W x 2.87 in H;115.8 mm W x 73 mm H |
Closure Plug, Die-Cast Metal, Powder Coated, Gray |
Special Features |
Non-Corrosive and Non-Conductive;Gasket Provided Seals Both Device Openings and Edges |
LOCKABLE TABS |
|
dimensions |
4.56 in (W) x 2.87 in (H);115.8 mm (W) x 73 mm (H) |
- |
includes |
- |
Gasket;Mounting Hardware;Installation Instructions |
Mounting Type |
Horizontal Mount |
Horizontal Mount |
package quantity |
10 CT;50 PK |
20 PK |
Standards Met |
cULus Listed;CSA Certified;NAFTA Compliant |
UL mA;NEC 2011;NEMA 3R Compliant |
|
|
Brand |
Eaton |
Hubbell--Raco |
Manufacturers Part Number |
S1962 |
CH100S |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
RECEPTACLE COVER |
- |
|
|
Weight |
0.18 lb |
4.70 lb/EA |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Outdoor;Commercial |
standard |
cULus Listed,NAFTA |