Nacogdoches |
5 |
88 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
S1962 |
CA8GH |
Manufacturer Number |
S1962 |
CA8GH |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00032664126307 |
00785007264340 |
Weight per package |
0.15 (lbs/each) |
0.39 (lbs/each) |
Description |
S1962 Cover 1G Dup Recp Non-Wet Horiz Plas Gy
Non-Metallic Weatherproof Cover, 1 Gang, 4.56 In (W) X 2.87 In (H), Horizontal Mount, Rectangular, Plastic, Gray, 0.18 LB
|
CA8GH WP Horiz Duplex Cover
Weatherproof Cast Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Wall Mount, Die-Cast Zinc Material, Gray, 0.3900 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.35 (Each) |
$5.14 (Each) |
Carton/Reel |
$53.50 (10 Each) |
$5.14 (1 Each) |
Standard Packaging/Reel |
$267.50 (50 Each) |
$61.74 (12 Each) |
|
Material |
Plastic |
Die-Cast Zinc |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
- |
|
Color |
Gray |
Gray |
Finish |
- |
Zinc |
|
|
Description |
COVER 1G DUP RECP NON-WET HORIZ PLAS GY |
WP HORIZ DUPLEX COVER |
extra long description |
EWD S1962 Cover 1G Dup Recp Non-Wet |
P&S CA8GH WP HORIZ DUPLEX COVER |
Features |
Non-Metallic Protective Covers feature tough plastic construction that is resistant to high impact. Keeps out dust and debris. Non-metallic, non-corrosive and nonconductive. Gasket provided seals both device and openings and edges. Not for use in wet locations. |
Weatherproof Cover with Self Closing Lids. Broad line of single gang covers for receptacles and power outlets. Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance. |
Long Description |
Non-Metallic Weatherproof Cover, 1 Gang, 4.56 in (W) x 2.87 in (H), Horizontal Mount, Rectangular, Plastic, Gray, 0.18 lb |
Weatherproof Cast Cover, 1 Gang, 4.57 (W) x 2.90 (H) in, Wall Mount, Die-Cast Zinc Material, Gray, 0.3900 lb |
Product Type |
Cover 1G Dup Recp Non-Wet Horiz Plas Gy |
WP Horiz Duplex Cover |
Short Description |
Non-Metallic Weatherproof Cover, Plastic, Gray, 1 Gang, 4.56 in W x 2.87 in H;115.8 mm W x 73 mm H |
1 Gang, Wall Mount, Weatherproof Cast Cover, Gray |
Special Features |
Non-Corrosive and Non-Conductive;Gasket Provided Seals Both Device Openings and Edges |
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance. |
|
dimensions |
4.56 in (W) x 2.87 in (H);115.8 mm (W) x 73 mm (H) |
4.57 (W) x 2.90 (H) in |
Mounting Type |
Horizontal Mount |
Wall Mount |
number of outlet |
- |
1 |
package quantity |
10 CT;50 PK |
12 CT |
Standards Met |
cULus Listed;CSA Certified;NAFTA Compliant |
CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant |
|
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
S1962 |
CA8-GH |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
RECEPTACLE COVER |
Weatherproof Cast Cover |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Residential;Commercial |
Mounting |
- |
Weatherproof Box |
standard |
cULus Listed,NAFTA |
cULus |