Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
S1962 |
3962BU |
Manufacturer Number |
S1962 |
3962BU |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00032664126307 |
00032664455414 |
Weight per package |
0.15 (lbs/each) |
0.19 (lbs/each) |
Description |
S1962 Cover 1G Dup Recp Non-Wet Horiz Plas Gy
Non-Metallic Weatherproof Cover, 1 Gang, 4.56 In (W) X 2.87 In (H), Horizontal Mount, Rectangular, Plastic, Gray, 0.18 LB
|
3962BU Cover 1G Dup Recp Wet Loc Hor Plas Gy
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 1 Gang, #18 to #12 Awg Compatible Wire Size, Screw Connection, Horizontal Mount, 1.42 In Length, 1.25 In Width, 1.95 In Height, Plastic, Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.35 (Each) |
$0.00 (Each) |
Carton/Reel |
$53.50 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$267.50 (50 Each) |
$0.00 (100 Each) |
|
Current Rating |
- |
15 A |
Material |
Plastic |
Plastic |
Number of Gangs |
1 |
1 |
Number of Wires |
- |
3 |
Shape |
Rectangular |
- |
Voltage Rating |
- |
125 V |
|
|
Height |
- |
1.95 in |
Length |
- |
1.42 in |
Width |
- |
1.25 in |
|
Description |
COVER 1G DUP RECP NON-WET HORIZ PLAS GY |
COVER 1G DUP RECP WET LOC HOR PLAS GY |
extra long description |
EWD S1962 Cover 1G Dup Recp Non-Wet |
EWD 3962-BU Cover 1G Dup Recp Wet L |
Features |
Non-Metallic Protective Covers feature tough plastic construction that is resistant to high impact. Keeps out dust and debris. Non-metallic, non-corrosive and nonconductive. Gasket provided seals both device and openings and edges. Not for use in wet locations. |
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality. |
Long Description |
Non-Metallic Weatherproof Cover, 1 Gang, 4.56 in (W) x 2.87 in (H), Horizontal Mount, Rectangular, Plastic, Gray, 0.18 lb |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 1 Gang, #18 to #12 AWG Compatible Wire Size, Screw Connection, Horizontal Mount, 1.42 in Length, 1.25 in Width, 1.95 in Height, Plastic, Gray |
Product Type |
Cover 1G Dup Recp Non-Wet Horiz Plas Gy |
Cover 1G Dup Recp Wet Loc Hor Plas Gy |
Short Description |
Non-Metallic Weatherproof Cover, Plastic, Gray, 1 Gang, 4.56 in W x 2.87 in H;115.8 mm W x 73 mm H |
15 A, 125 V, Duplex Receptacle, Gray |
Special Features |
Non-Corrosive and Non-Conductive;Gasket Provided Seals Both Device Openings and Edges |
Wet Location;Single Gang |
|
Compatible Wire Size |
- |
#18 to #12 AWG |
Connection Type |
- |
Screw |
dimensions |
4.56 in (W) x 2.87 in (H);115.8 mm (W) x 73 mm (H) |
0.9640 IN X 3.0250 IN X 4.7010 IN |
Mounting Type |
Horizontal Mount |
Horizontal Mount |
package quantity |
10 CT;50 PK |
1 CT;25 PK |
Receptacle Type |
- |
Duplex |
Standards Met |
cULus Listed;CSA Certified;NAFTA Compliant |
- |
|
|
Brand |
Eaton |
Eaton Wiring Devices |
Manufacturers Part Number |
S1962 |
3962-BU |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
RECEPTACLE COVER |
RECEPTACLE COVER |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Industrial |
nema rating |
- |
5-15P |
standard |
cULus Listed,NAFTA |
cULus Listed,NAFTA |
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
Call nearest store for Item Price
|