Item Comparison: S1928, LU1000EC0

Item

S1928 - 1000W ET25 High Pressure Sodium Clear Mogul Base - Satco

S1928
1000W ET25 High Pressure Sodium Clear Mogul Base

$43.82 Each

$525.84 (12 Each)

QTY:
Each
Add
LU1000EC0 - 1000W E25 HPS E39BASED Clear 21K TCLP Test - Sylvania

LU1000EC0
1000W E25 HPS E39BASED Clear 21K TCLP Test

$105.86 Each

$635.16 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 73 137
Vendor Satco Sylvania
Catalog Number S1928 LU1000EC0
Manufacturer Number S1928 LU1000/ECO/67307
Category Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps
Classification Sodium Sodium
UNSPSC 39101617 - High pressure sodium lamp HID 39101617 - High pressure sodium lamp HID
UPC/EAN/GTIN 00045923019289 00046135673078
Weight per package 0.93 (lbs/each) 1.08 (lbs/each)
Description S1928 1000W ET25 High Pressure Sodium Clear Mogul Base
Hid High Pressure Sodium Lamp, Designation: LU1000/ET25, 1000 WTT, ET25 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 50000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 15-5/8 In Length, 3-1/8 In Diameter, Burn Position: Universal
LU1000EC0 1000W E25 HPS E39BASED Clear 21K TCLP Test
1000W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39 Based, E25 Bulb, Universal Burn, Clear, 2100K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $43.82 (Each) $105.86 (Each)
Carton/Reel $43.82 (1 Each) $105.86 (1 Each)
Standard Packaging/Reel $525.84 (12 Each) $635.16 (6 Each)
Lamp Type - HIGH PRESSURE SODIUM
Shape ET25 E25
Voltage Rating - 250
Wattage 1,000 1000
color rendering index (cri) 22 22
color temperature 2100 2100
Finish Clear Clear
Diameter 3.13 -
Length 15.63 -
Size - 15.08
Description 1000W ET25 HIGH PRESSURE SODIUM CLEAR MOGUL BASE 1000W E25 HPS E39BASED CLEAR 21K TCLP TEST
extra long description SATCO S1928 LU1000/ET25 SYL LU1000/ECO/67307 LU1000ECO 6/CS
Long Description HID High Pressure Sodium Lamp, Designation: LU1000/ET25, 1000 WTT, ET25 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 50000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 15-5/8 IN Length, 3-1/8 IN Diameter, Burn Position: Universal 1000W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, E25 bulb, universal burn, clear, 2100K
Product Type LU1000/Et25 LU1000ECO 6/CS 1/Sku
average life 24000 24000
Base Mogul E39 Mogul
Fixture Type - Open
lumens 50,000 130000
Operating Position Universal -
start type Probe Start -
Warranty Avg. Rated Hour Limited -
Brand Satco SYLVANIA
Manufacturers Part Number S1928 LU1000/ECO/67307
Category Description SODIUM SODIUM
Type HIGH PRESSURE SODIUM High Intensity Discharge (HID)
standard RoHS Compliant S52
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat