Item Comparison: S1904, F8T5CW

Item

S1904 - 8W T5 12" 40K 62 Cri Mini Bi-Pin Preheat - Satco

S1904
8W T5 12" 40K 62 Cri Mini Bi-Pin Preheat

$2.99 Each

$29.90 (10 Each)

QTY:
Each
Add
F8T5CW - 8W T5 12" Cool White 62 Cri Mini Bi-Pin Preheat - Sylvania

F8T5CW
8W T5 12" Cool White 62 Cri Mini Bi-Pin Preheat

$3.80 Each

$95.00 (25 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 48 241
Vendor Satco Sylvania
Catalog Number S1904 F8T5CW
Manufacturer Number S1904 F8T5/CW-25/CS/21366
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00045923019043 00046135213663
Weight per package 0.07 (lbs/each) 0.08 (lbs/each)
Description S1904 8W T5 12" 40K 62 Cri Mini Bi-Pin Preheat
Fluorescent T5 Preheat Lamp, Designation: F8T5/CW, 8 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 380 LM Initial, 4000 Deg K Color Temperature, Cool White 62 Cri, 11-29/32 In Length, 5/8 In Diameter
F8T5CW 8W T5 12" Cool White 62 Cri Mini Bi-Pin Preheat
8W, T5 Preheat Fluorescent Lamp, Cool White Phosphor, 4100K Color Temperature, 60 Cri. 7500 Avg Rated Life At 3 HRS/Start
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.99 (Each) $3.80 (Each)
Carton/Reel $29.90 (10 Each) $3.80 (1 Each)
Standard Packaging/Reel $29.90 (10 Each) $95.00 (25 Each)
Lamp Type - PREHEAT
Shape T5 T5
Wattage 8 8
Base Type - G5 Miniature Bi-Pin
Color White Cool White
Color Rendering Index - 60
color rendering index (cri) 62 60
color temperature 4000 4200
Finish - Phosphor Coated
Diameter 0.63 0.625 in
Length 11.91 12.0 in
Description 8W T5 12" 40K 62 CRI MINI BI-PIN PREHEAT 8W T5 12" COOL WHITE 62 CRI MINI BI-PIN PREHEAT
extra long description SATCO S1904 F8T5/CW 4000K SYL F8T5/CW-25/CS/21366 F8T5CW 25/C
Long Description Fluorescent T5 Preheat Lamp, Designation: F8T5/CW, 8 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 380 LM Initial, 4000 DEG K Color Temperature, Cool White 62 CRI, 11-29/32 IN Length, 5/8 IN Diameter 8W, T5 preheat fluorescent lamp, Cool White phosphor, 4100K color temperature, 60 CRI. 7500 Avg rated life at 3 hrs/start
Product Type F8T5/CW 4000K F8T5CW 25/CS 1/Sku
Short Description - Fluorescent Lamp, G5 Miniature 2 Pin, T5, 60 CRI, 8 W
ANSI Ballast Code - C78.81 – 2001
average life 5000 7500
Base Miniature Bi Pin Miniature Bipin
Brightness (Lumens) - 320 lm
bulb shape - T5
lumens 380 -
Minimum Operating Temperature - +10 °C
package quantity - 24 CA
Warranty Avg. Rated Hour Limited -
Brand Satco Sylvania-Ledvance
Manufacturers Part Number S1904 F8T5/CW
Category Description Fluorescent Fluorescent
Type T5 Preheat FLUORESCENT
Weight - 0.07 lb/EA
Operating Temperature Ballast Dependent -
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat