Nacogdoches |
25 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Allied Moulded Products |
Catalog Number |
S1174WSP |
LH11WP |
Manufacturer Number |
S1174W-SP |
LH-11WP |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Lighting Fixtures -
Lighting Lampholders
|
Classification |
Miscellaneous Residential Devices
|
Incandescent (Except Residential)
|
UNSPSC |
39111803 - Lamp sockets
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00032664752049 |
00085339870012 |
Weight per package |
0.21 (lbs/each) |
0.291 (lbs/each) |
Description |
S1174WSP 4" Lampholder Keyless 660W 250V Plas WH
Outlet Box Lampholder, 250 V Ac, White, Plastic, 600 (Lamp) W, 16 In Wire Lead Terminal, Ceiling Mount, 1.417 In Length, #16 Awg Wire Size
|
LH11WP Keyless Lampholder W Leads No Socket
Lampholder, Medium Base, Incandescent Lamp, 250 V, 660 W (Lamp), Thermoset Material, White (Body), Wire Lead Terminal, Screw Mount, 1-1/2 In Height, 4-9/16 In Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.76 (Each) |
$3.84 (Each) |
Carton/Reel |
$2.76 (1 Each) |
$3.84 (1 Each) |
Standard Packaging/Reel |
$110.40 (40 Each) |
$184.20 (48 Each) |
|
Lamp Type |
- |
Incandescent |
Lamp Wattage |
- |
660 Watt |
Material |
Plastic |
Thermoset |
Terminal Type |
16 in Wire Lead |
Wire Lead |
Voltage Rating |
250 V ac |
250 Volt |
Wattage |
- |
660 W (Lamp) |
Wire Size |
#16 AWG |
- |
|
Base Type |
- |
Medium |
Body Color |
- |
WHITE |
Body Material |
- |
THERMOSET |
Color |
White |
White (Body) |
|
Height |
- |
1-1/2 in |
Length |
1.417 in |
- |
Size |
- |
4-9/16 Inch Width x 1-1/2 Inch Height |
Width |
- |
4-9/16 in |
|
Additional Information |
- |
Application Attic, Basement, Closet and Garage Where On/Off Switch Exist; Screw Shell/Terminal Screw Material Nickel Plated Brass; Terminal Material Zinc Plated Brass; Mounting Slot Accept 3-1/2 Inch/4 Inch Outlet Box; Includes Corrosion Resistant Steel H |
Commodity Description |
- |
PLUGS,CONN,INLETS,OUTLETS,LAMPHOLDR |
Description |
4" LAMPHOLDER KEYLESS 660W 250V PLAS WH |
KEYLESS LAMPHOLDER W LEADS NO SOCKET |
extra long description |
EWD S1174W-SP 4" Lampholder Keyless |
OUTLET BOX TYPE; 4-9/16 INCH WIDTH X 1-1/2 INCH HEIGHT SIZE; UL (CANADA AND US), UL 496, ANSI APPROVAL; 250 VOLT VOLTAGE RATING; THERMOSET BODY MATERIAL; 660 WATT LAMP WATTAGE; KEYLESS OPERATOR TYPE; MEDIUM LAMP BASE; WHITE BODY COLOR; APPLICATION ATTIC, BASEMENT, CLOSET AND GARAGE WHERE ON/OFF SWITCH EXIST; SCREW SHELL/TERMINAL SCREW MATERIAL NICKEL PLATED BRASS; TERMINAL MATERIAL ZINC PLATED BRASS; MOUNTING SLOT ACCEPT 3-1/2 INCH/4 INCH OUTLET BOX; INCLUDES CORROSION RESISTANT STEEL H; LH MODEL |
Features |
Keyless Plastic Ceiling Lampholders are molded of high-temperature, thermoset plastic to reduce breakage. Mounts on 4" (101.6mm) outlet boxes with breakout for 3.25" (82.55mm) box mounting. Leads are 6" (152.4mm) 105°C insulated stranded #16, stripped 0.75" (19.05mm). Pull chain devices include ball chain, 3' (0.91m) of cord, connector and endbell. Top wire versions have terminal screws backed out — ready for wiring — without removing interior. Push wire terminals are top wired with two push-in terminals a |
- |
Long Description |
Outlet Box Lampholder, 250 V ac, White, Plastic, 600 (Lamp) W, 16 in Wire Lead Terminal, Ceiling Mount, 1.417 in Length, #16 AWG Wire Size |
Lampholder, Medium Base, Incandescent Lamp, 250 V, 660 W (Lamp), Thermoset Material, White (Body), Wire Lead Terminal, Screw Mount, 1-1/2 in Height, 4-9/16 in Width |
Product Type |
Outlet Box Lampholder |
Lampholder |
Short Description |
250 VAC, Outlet Box Lampholder, White |
Lampholder, Medium, Incandescent, White (Body), (2) Screw Terminal |
Special Features |
4.578 Width X 4.578 Height;Wiring Method (4) Top Wire Screws;Keyless Operator;Medium |
Nickel Plated Brass Screw Shell;Wire Leads;Mounting Slots Accept 3.5 in or 4 in Outlet Boxes;Accepts Most Manufacturers' Light Bulb Protective Cages |
|
dimensions |
1.4170 IN X 4.5780 IN X 4.5780 IN |
- |
Lamp Base |
- |
MEDIUM |
Mounting Type |
Ceiling Mount |
Screw Mount |
Operator Type |
- |
KEYLESS |
package quantity |
1 ct |
48 CT |
Power Rating |
600 (Lamp) W |
- |
Standards Met |
UL Listed;cULus Listed to UL 496, File no. E7430;NOM 426 |
Ul Listed |
|
Brand |
Eaton |
ALLIED MOULDED |
Manufacturers Part Number |
S1174W-SP |
LH-11WP |
Model |
- |
LH |
|
Category Description |
Miscellaneous residential devices |
Incandescent (Except Residential) |
Type |
Lampholder |
OUTLET BOX |
|
Application |
Commercial |
Attics;Basements;Closets and Garages Where On/Off Switch Exists |
Approval |
- |
UL (Canada and US), UL 496, ANSI |
standard |
cULus Listed,NAFTA,RoHS Compliant |