Nacogdoches |
129 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
S1174WSP |
272 |
Manufacturer Number |
S1174W-SP |
272 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Lighting Lampholders -
Incandescent Lampholders
|
Classification |
Miscellaneous Residential Devices
|
Residential Receptacles
|
UNSPSC |
39111803 - Lamp sockets
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00032664752049 |
00785007473353 |
Weight per package |
0.21 (lbs/each) |
0.71 (lbs/each) |
Description |
S1174WSP 4" Lampholder Keyless 660W 250V Plas WH
Outlet Box Lampholder, 250 V Ac, White, Plastic, 600 (Lamp) W, 16 In Wire Lead Terminal, Ceiling Mount, 1.417 In Length, #16 Awg Wire Size
|
272 Porcelain Keyless Lampholder 2 Term
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 In (Dia.) Width, 0.71 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.76 (Each) |
$5.30 (Each) |
Carton/Reel |
$2.76 (1 Each) |
$5.30 (1 Each) |
Standard Packaging/Reel |
$110.40 (40 Each) |
$264.84 (50 Each) |
|
Lamp Type |
- |
Incandescent |
Material |
Plastic |
Porcelain |
Terminal Type |
16 in Wire Lead |
Screw |
Voltage Rating |
250 V ac |
250 V ac |
Wattage |
- |
660 W |
Wire Size |
#16 AWG |
- |
|
Base Type |
- |
Medium |
Color |
White |
White |
|
Length |
1.417 in |
- |
Width |
- |
4.5 in (Dia.) |
|
Description |
4" LAMPHOLDER KEYLESS 660W 250V PLAS WH |
PORCELAIN KEYLESS LAMPHOLDER 2 TERM |
extra long description |
EWD S1174W-SP 4" Lampholder Keyless |
P&S 272 PORCELAIN KEYLESS LAMPHOLDE |
Features |
Keyless Plastic Ceiling Lampholders are molded of high-temperature, thermoset plastic to reduce breakage. Mounts on 4" (101.6mm) outlet boxes with breakout for 3.25" (82.55mm) box mounting. Leads are 6" (152.4mm) 105°C insulated stranded #16, stripped 0.75" (19.05mm). Pull chain devices include ball chain, 3' (0.91m) of cord, connector and endbell. Top wire versions have terminal screws backed out — ready for wiring — without removing interior. Push wire terminals are top wired with two push-in terminals a |
Medium base, porcelain, one piece keyless. 2 terminals with tri-drive screws, fits 3 1/4" and 4" boxes, with cage neck |
Long Description |
Outlet Box Lampholder, 250 V ac, White, Plastic, 600 (Lamp) W, 16 in Wire Lead Terminal, Ceiling Mount, 1.417 in Length, #16 AWG Wire Size |
Lampholder, Medium Base, Incandescent Lamp, 4.5 in Lamp Size, 250 V ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 in (Dia.) Width, 0.71 lb |
Product Type |
Outlet Box Lampholder |
Lampholder |
Short Description |
250 VAC, Outlet Box Lampholder, White |
Phenolic Lampholder, 250 VAC, 660 W, Keyless |
Special Features |
4.578 Width X 4.578 Height;Wiring Method (4) Top Wire Screws;Keyless Operator;Medium |
Medium Base;One Piece Keyless;2 Terminals with Tri Drive Screws |
|
Base |
- |
Ceiling |
dimensions |
1.4170 IN X 4.5780 IN X 4.5780 IN |
- |
lamp size |
- |
4.5 in |
Mounting Type |
Ceiling Mount |
Ceiling Mount |
package quantity |
1 ct |
1 ct |
Power Rating |
600 (Lamp) W |
- |
Standards Met |
UL Listed;cULus Listed to UL 496, File no. E7430;NOM 426 |
UL Listed;cULus Listed;ECCN:EAR99 |
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
S1174W-SP |
272 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Miscellaneous residential devices |
Residential receptacles |
Type |
Lampholder |
Incandescent Lampholder |
|
|
Application |
Commercial |
Residential |
Frequency Rating |
- |
660Watt |
Mounting |
- |
CEILING |
standard |
cULus Listed,NAFTA,RoHS Compliant |
UL Listed |