Item Comparison: AS050SS, S050SS

Item

AS050SS - 1/2" Ot SS Hole Seal - Nvent Hoffman

AS050SS
1/2" Ot SS Hole Seal

$36.88 Each

$368.80 (10 Each)

QTY:
Each
Add
S050SS - Encl 1/2" SS O/T Hole Seal - Eaton

S050SS
Encl 1/2" SS O/T Hole Seal

$29.64 Each

$29.64 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 92 33
Vendor Nvent Hoffman Eaton
Catalog Number AS050SS S050SS
Manufacturer Number AS050SS S050SS
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510594305 00782051485721
Weight per package 1 (lbs/each) 0.16 (lbs/each)
Description AS050SS 1/2" Ot SS Hole Seal
Hol-Sealers Hole Seal, 1.38-Inch Diameter, Brushed, Stainless Steel 304
S050SS Encl 1/2" SS O/T Hole Seal
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 1/2 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.88 (Each) $29.64 (Each)
Carton/Reel $36.88 (1 Each) $29.64 (1 Each)
Standard Packaging/Reel $368.80 (10 Each) $29.64 (1 Each)
Material Stainless Steel 304 Stainless Steel
Color Unpainted -
Finish POLISHED -
Size 1.38 Dia. in 1.38 In Diameter
Description 1/2" OT SS HOLE SEAL ENCL 1/2" SS O/T HOLE SEAL
extra long description NVENT HOF AS050SS Stainless Hole Se B-LINE S050SS 50 SS OIL-TIGHT HOLE
Features Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure. Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Long Description Hol-Sealers Hole Seal, 1.38-inch Diameter, Brushed, Stainless Steel 304 Eaton B-Line series other enclosure accessories, ANSI 61 gray polyester powder coated, 1/2 inch, Protects openings, pushbuttons and conduit openings, Stainless steel, Oil-tight Hole seals, Hole seals
Product Type Stainless Hole Seals 0.50 In 50 SS Oil-Tight Hole Seal
Special Features - Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 0.88 In, Material Unpainted Stainless Steel
accessory type Hole Seals -
dimensions - X X 4.3750 IN
ip rating IP66 -
Brand Nvent Hoffman Eaton
Manufacturers Part Number AS050SS S050SS
Category Description STEEL JUNCTION BOXES COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type External Mounting for Industrial Enclosures Bolt on accessories
Application Corrosive Environments; Power Distribution; Controls and Drives Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutio
standard - UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat