Item Comparison: RX83WG125, RX83WG2500

Item

RX83WG125 - 8/3 WG Romex-125' - Copper

RX83WG125
8/3 WG Romex-125'

$2.53197 Foot

$316.50 (125 Feet)

QTY:
Feet
Add
RX83WG2500 - 8/3 WG Romex-2500' - Copper

RX83WG2500
8/3 WG Romex-2500'

$2.53197 Foot

$6,329.92 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 250 0
All Stores 107,500 105,196
Vendor Copper Copper
Catalog Number RX83WG125 RX83WG2500
Manufacturer Number 63949202 63949203
Category Non-Metallic Cable - NM-B - NMD90 Non-Metallic Cable - NM-B - NMD90
Classification Romex (RX)& Uf Cable Romex (RX)& Uf Cable
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886263651 00032886663697
Weight per package 0.27 (lbs/ft) 0.27 (lbs/ft)
Description RX83WG125 8/3 WG Romex-125'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
RX83WG2500 8/3 WG Romex-2500'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Minimum Order QTY 125 2,500
Unit/Foot $2.53 (Foot) $2.53 (Foot)
Carton/Reel $316.50 (125 Feet) $6,329.92 (2500 Feet)
Standard Packaging/Reel $316.50 (125 Feet) $6,329.92 (2500 Feet)
Conductor Size #8 AWG #8 AWG
Current Rating 40 A 40 A
Number of Conductors 3 3
Voltage Rating 600 V 600 V
Color Black;White;Red Black;White;Red
Conductor Material Annealed Copper Annealed Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 125 2500
Overall Length 125 ft 2500 ft
Additional Information Easy Pulling Easy Pulling
Description 8/3 WG ROMEX-125' 8/3 WG ROMEX-2500'
extra long description SWC 63949202 NMB 8/3 G 125C SWC 63949203 NMB 8/3 G 2500R
Features Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Long Description Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling. Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
Product Type Nonmetallic Sheathed Cable Nonmetallic Sheathed Cable
Short Description Nonmetallic Sheathed Cable, 8/3 AWG with ground,125 ft, Stranded Nonmetallic Sheathed Cable, 8/3 AWG with ground,2500 ft, Stranded
similar brands Romex® Romex®
Special Features No Lube No Lube
Insulation Thickness 35 mil 35 mil
Maximum Operating Temperature +90 °C +90 °C
media Yes Yes
Number of Strands 7 7
outside diameter 565 mil 565 mil
Solid/Strand Stranded Stranded
Standards Met NEC;Federal Specification A-A-59544;UL 83/719 NEC;Federal Specification A-A-59544;UL 83/719
Made in USA yes yes
Brand Southwire Copper
Manufacturers Part Number 63949202 63949203
Category Description ROMEX (RX)& UF CABLE ROMEX (RX)& UF CABLE
Type NM-B NM-B
minimum qty 125 -
Package Type Coil Reel
Weight 253 lb/mft 253 lb/mft
Application Dry Location;Residential Dry Location;Residential
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat