Nacogdoches |
0 |
1,500 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
RX43WG1000 |
RX43WG500 |
Manufacturer Number |
63968201 |
63968205 |
Category |
Non-Metallic Cable -
NM-B - NMD90
|
Non-Metallic Cable -
NM-B - NMD90
|
Classification |
Romex (RX)& Uf Cable
|
Romex (RX)& Uf Cable
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886263774 |
00032886263767 |
Weight per package |
0.563 (lbs/ft) |
0.563 (lbs/ft) |
Description |
RX43WG1000 4/3 WG Romex-1000'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
|
RX43WG500 4/3 WG Romex-500'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
|
|
Minimum Order QTY |
1,000 |
500 |
Unit/Foot |
$8.55 (Foot) |
$8.55 (Foot) |
Carton/Reel |
$8,552.74 (1000 Feet) |
$4,276.37 (500 Feet) |
Standard Packaging/Reel |
$8,552.74 (1000 Feet) |
$4,276.37 (500 Feet) |
|
Conductor Size |
#4 AWG |
#4 AWG |
Current Rating |
70 A |
70 A |
Number of Conductors |
3 |
3 |
Voltage Rating |
600 V |
600 V |
|
Color |
Black;White;Red |
Black;White;Red |
Conductor Material |
Annealed Copper |
Annealed Copper |
Insulation Material |
PVC |
PVC |
Jacket Material |
Nylon |
Nylon |
|
Length |
1000 |
500 |
Overall Length |
1000 ft |
500 ft |
|
Additional Information |
Easy Pulling |
Easy Pulling |
Description |
4/3 WG ROMEX-1000' |
4/3 WG ROMEX-500' |
extra long description |
SWC 63968201 NMB 4/3 G 1000R |
SWC 63968205 NMB 4/3 G 500R |
Features |
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black |
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black |
Long Description |
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling. |
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling. |
Product Type |
Nonmetallic Sheathed Cable |
Nonmetallic Sheathed Cable |
Short Description |
Nonmetallic Sheathed Cable, 4/3 AWG with ground,1000 ft, Stranded |
Nonmetallic Sheathed Cable, 4/3 AWG with ground,500 ft, Stranded |
similar brands |
Romex® |
Romex® |
Special Features |
No Lube |
No Lube |
|
Insulation Thickness |
46 mil |
46 mil |
Maximum Operating Temperature |
+90 °C |
+90 °C |
media |
Yes |
Yes |
Number of Strands |
7 |
7 |
outside diameter |
814 mil |
814 mil |
Solid/Strand |
Stranded |
Stranded |
Standards Met |
NEC;Federal Specification A-A-59544;UL 83/719 |
NEC;Federal Specification A-A-59544;UL 83/719 |
|
|
Brand |
Southwire |
Southwire |
Manufacturers Part Number |
63968201 |
63968205 |
|
Category Description |
ROMEX (RX)& UF CABLE |
ROMEX (RX)& UF CABLE |
Type |
NM-B |
NM-B |
|
|
Package Type |
Reel |
Reel |
Weight |
560 lb/mft |
560 lb/mft |
|
Application |
Dry Location;Residential |
Dry Location;Residential |