Item Comparison: RX143WG250, RX143WGPCS

Item

RX143WG250 - 14/3 WG Romex-250' - Copper

RX143WG250
14/3 WG Romex-250'

$0.5295 Foot

$132.38 (250 Feet)

QTY:
Feet
Add
RX143WGPCS - 14/3 WG Romex-Pieces - Copper

RX143WGPCS
14/3 WG Romex-Pieces

$0.54414 Foot

$0.54 (1 Feet)

QTY:
Feet
Add
Nacogdoches 6,500 0
All Stores 2,251,500 11,139
Vendor Copper Copper
Catalog Number RX143WG250 RX143WGPCS
Manufacturer Number 63946855 N/A
Category Non-Metallic Cable - NM-B - NMD90 Unassigned
Classification Romex (RX)& Uf Cable Romex (RX)& Uf Cable
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886163500 03288699988
Weight per package 0.076 (lbs/ft) 0.076 (lbs/ft)
Description RX143WG250 14/3 WG Romex-250'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
RX143WGPCS 14/3 WG Romex-Pieces
Minimum Order QTY 250 10 Units
Unit/Foot $0.53 (Foot) $0.54 (Foot)
Carton/Reel $132.38 (250 Feet) $0.54 (1 Feet)
Standard Packaging/Reel $132.38 (250 Feet) $0.54 (1 Feet)
Conductor Size #14 AWG -
Current Rating 15 A -
Number of Conductors 3 -
Voltage Rating 600 V -
Color Black;White;Red -
Conductor Material Annealed Copper -
Insulation Material PVC -
Jacket Material Nylon -
Length 250 -
Overall Length 250 ft -
Additional Information Easy Pulling -
Description 14/3 WG ROMEX-250' 14/3 WG ROMEX-PIECES
extra long description SWC 63946855 NMB 14/3 G 250C -
Features Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black -
Long Description Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling. -
Product Type Nonmetallic Sheathed Cable -
Short Description Nonmetallic Sheathed Cable, Solid, 14/3 AWG with ground, 250 ft -
similar brands Romex® Romex®
Special Features No Lube -
Insulation Thickness 19 mil -
Maximum Operating Temperature +90 °C -
media Yes -
Number of Strands 1 -
outside diameter 307 mil -
Solid/Strand Solid -
Standards Met NEC;Federal Specification A-A-59544;UL 83/719 -
Made in USA yes -
Brand Southwire Copper
Manufacturers Part Number 63946855 -
sub brand Romex® SIMpull® -
Category Description ROMEX (RX)& UF CABLE ROMEX (RX)& UF CABLE
Type NM-B -
minimum qty 250 -
Package Type Coil -
Weight 74 lb/mft -
Application Dry Location;Residential -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat