Item Comparison: RMC6322, JRCMS62Z

Item

RMC6322 - #6-32 X 2'' Phil/Slot RH Machine Screw - LH Dottie

RMC6322
#6-32 X 2'' Phil/Slot RH Machine Screw

$0.1154 Each

$11.54 (100 Each)

QTY:
Each
Add
JRCMS62Z - Jar 6-32 X 2 Combo Round Machine Screw Zinc - SPC

JRCMS62Z
Jar 6-32 X 2 Combo Round Machine Screw Zinc

$0.00 Each

$0.00 (500 Each)

Call nearest store for Item Price
Nacogdoches 1,500 0
All Stores 158,800 0
Vendor LH Dottie SPC
Catalog Number RMC6322 JRCMS62Z
Manufacturer Number RMC6322 N/A
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Enhanced Commodity Codes - Tools & Testers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161504 - Machine screws -
UPC/EAN/GTIN 00781002558279 N/A
Weight per package 0.0075 (lbs/each) 0
Description RMC6322 #6-32 X 2'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, 2 In Thread Length, Slotted/Phillips Drive, 0.01 LB
JRCMS62Z Jar 6-32 X 2 Combo Round Machine Screw Zinc
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.12 (Each) $0.00 (Each)
Carton/Reel $11.54 (100 Each) $0.00 (1 Each)
Standard Packaging/Reel $11.54 (100 Each) $0.00 (500 Each)
Material Steel -
Finish Zinc Plated -
Diameter #6 AWG -
Length 2 in -
Size #6-32 x 2 IN -
Description #6-32 X 2'' PHIL/SLOT RH MACHINE SCREW JAR 6-32 X 2 COMBO ROUND MACHINE SCREW ZINC
extra long description DOTTIE RMC6322 6-32 X 2 Round Head -
Features Invincibox upto 2 Inch -
Long Description Machine Screw, Steel, Round Head, 2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, 2 in Thread Length, Slotted/Phillips Drive, 0.01 lb -
Product Type Machine Screw -
Short Description Machine Screw, Round Head Slotted, Steel, Zinc Plated, 2 in, #6-32, #6 -
Special Features Features: Invincibox upto 2 Inch -
Drive Type Slotted/Phillips -
Head Style Round -
Head Type Round -
package quantity 100 CT -
Thread Length 2 in -
Thread Size #6-32 -
Thread Type UNC -
Brand L.H. Dottie CO. -
Manufacturers Part Number RMC6322 -
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW -
minimum qty 100 -
Weight 0.01 lb -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat