Item Comparison: 632X2RHCMSZJ, RMC6322

Item

632X2RHCMSZJ - 6-32 X 2 Round Head M/S Zinc - Combo - Peco Fasteners

632X2RHCMSZJ
6-32 X 2 Round Head M/S Zinc - Combo

$0.1432 Each

$343.68 (2400 Each)

QTY:
Each
Add
RMC6322 - #6-32 X 2'' Phil/Slot RH Machine Screw - LH Dottie

RMC6322
#6-32 X 2'' Phil/Slot RH Machine Screw

$0.1154 Each

$11.54 (100 Each)

QTY:
Each
Add
Nacogdoches 0 1,500
All Stores 306,600 159,000
Vendor Peco Fasteners LH Dottie
Catalog Number 632X2RHCMSZJ RMC6322
Manufacturer Number 632X2RHCMSZJ RMC6322
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161504 - Machine screws 31161504 - Machine screws
UPC/EAN/GTIN 00705591961043 00781002558279
Weight per package 0.0066 (lbs/each) 0.0075 (lbs/each)
Description 632X2RHCMSZJ 6-32 X 2 Round Head M/S Zinc - Combo
Machine Screw, Steel, Round Head, 2 In Length, Zinc Plated, #6-32 Thread Size, Unc Thread Type, #6 Awg Diameter, Slotted Drive, 0.66 LB
RMC6322 #6-32 X 2'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, 2 In Thread Length, Slotted/Phillips Drive, 0.01 LB
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.14 (Each) $0.12 (Each)
Carton/Reel $14.32 (100 Each) $11.54 (100 Each)
Standard Packaging/Reel $343.68 (2400 Each) $11.54 (100 Each)
Material Steel Steel
Finish Zinc Plated Zinc Plated
Diameter #6 AWG #6 AWG
Length 2 2 in
Size 6 #6-32 x 2 IN
Description 6-32 X 2 ROUND HEAD M/S ZINC - COMBO #6-32 X 2'' PHIL/SLOT RH MACHINE SCREW
extra long description PECO 632X2RHCMSZJ 6-32X2 ROUND HEAD DOTTIE RMC6322 6-32 X 2 Round Head
Features - Invincibox upto 2 Inch
Long Description Machine Screw, Steel, Round Head, 2 in Length, Zinc Plated, #6-32 Thread Size, UNC Thread Type, #6 AWG Diameter, Slotted Drive, 0.66 lb Machine Screw, Steel, Round Head, 2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, 2 in Thread Length, Slotted/Phillips Drive, 0.01 lb
Product Type Machine Screw Machine Screw
Short Description Machine Screw, Round Head, Steel, Zinc Plated, 2 in, #6-32, #6 Machine Screw, Round Head Slotted, Steel, Zinc Plated, 2 in, #6-32, #6
Special Features - Features: Invincibox upto 2 Inch
Drive Type Slotted Slotted/Phillips
Head Style Round Round
Head Type Round Round
package quantity 100 JR 100 CT
Thread Length - 2 in
Thread Size #6-32 #6-32
Thread Type UNC UNC
Brand Peco Fasteners, Inc. L.H. Dottie CO.
Manufacturers Part Number 632X2RHCMSZJ RMC6322
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW MACHINE SCREW
minimum qty 100 100
Weight 0.66 lb 0.01 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat