Item Comparison: 632X1RHCMSZJ, RMC6321

Item

632X1RHCMSZJ - 6-32 X 1 Round Head M/S Zinc - Combo - Peco Fasteners

632X1RHCMSZJ
6-32 X 1 Round Head M/S Zinc - Combo

$0.0933 Each

$223.92 (2400 Each)

QTY:
Each
Add
RMC6321 - #6-32 X 1'' Phil/Slot RH Machine Screw - LH Dottie

RMC6321
#6-32 X 1'' Phil/Slot RH Machine Screw

$0.0738 Each

$7.38 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 19,000 6,600
Vendor Peco Fasteners LH Dottie
Catalog Number 632X1RHCMSZJ RMC6321
Manufacturer Number 632X1RHCMSZJ RMC6321
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161504 - Machine screws 31161504 - Machine screws
UPC/EAN/GTIN 00705591960985 00781002558248
Weight per package 0.0037 (lbs/each) 0.005 (lbs/each)
Description 632X1RHCMSZJ 6-32 X 1 Round Head M/S Zinc - Combo
6-32 X 1 Round Head Slot/Phil Combo Machine Screw Zinc Plated
RMC6321 #6-32 X 1'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 1 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Phillips Drive, 2.04 LB
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.09 (Each) $0.07 (Each)
Carton/Reel $9.33 (100 Each) $7.38 (100 Each)
Standard Packaging/Reel $223.92 (2400 Each) $7.38 (100 Each)
Material Steel Steel
Finish Zinc Zinc Plated
Diameter - #6 AWG
Length 1 1
Size 6 #6-32 x 1 IN
Description 6-32 X 1 ROUND HEAD M/S ZINC - COMBO #6-32 X 1'' PHIL/SLOT RH MACHINE SCREW
extra long description PECO 632X1RHCMSZJ 6-32X1 ROUND HEAD DOTTIE RMC6321 6-32 X 1 Round Head
Features - Invincibox upto 2 Inch
Long Description 6-32 X 1 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED Machine Screw, Steel, Round Head, 1 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Phillips Drive, 2.04 lb
Product Type 6-32X1 Round Head M/S Zinc - Combo 96098 Machine Screw
Short Description - Machine Screw, Round Head Solotted, Steel, Zinc Plated, 1 in, #6-32, #6
Special Features - Features: Invincibox upto 2 Inch
Drive Type Combo Phillips
Head Style - Round
Head Type Round Round
package quantity - 100 PK;500 SL
Thread Size 32 #6-32
Thread Type - UNC
Brand Peco Fasteners LH DOTTIE
Manufacturers Part Number 632X1RHCMSZJ RMCT6321
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW MACHINE SCREW
minimum qty 100 -
Weight - 2.04 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat