Nacogdoches |
0 |
150 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
14X112RHCMSZJ |
RMC14112 |
Manufacturer Number |
14X112RHCMSZJ |
RMC14112 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161504 - Machine screws
|
31161504 - Machine screws
|
UPC/EAN/GTIN |
00705591961449 |
00781002558064 |
Weight per package |
0.0199 (lbs/each) |
0.022 (lbs/each) |
Description |
14X112RHCMSZJ 1/4-20 X 1-1/2 Round Head M/S Zinc - Combo
1/4-20 X 1-1/2 Round Head Slot/Phil Combo Machine Screw Zinc Plated
|
RMC14112 1/4''-20 X 1-1/2'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 1-1/2 In Length, Zinc Plated, 1/4 In Diameter, 1-1/2 In Thread Length, Slotted/Phillips Drive, 0.02 LB
|
|
Minimum Order QTY |
100 Units |
50 Units |
Unit/Foot |
$0.29 (Each) |
$0.16 (Each) |
Carton/Reel |
$29.10 (100 Each) |
$8.14 (50 Each) |
Standard Packaging/Reel |
$349.20 (1200 Each) |
$8.14 (50 Each) |
|
|
|
Diameter |
- |
1/4 in |
Length |
1-1/2 |
1-1/2 |
Size |
1/4 |
1/4 X 1-1/2 |
|
Description |
1/4-20 X 1-1/2 ROUND HEAD M/S ZINC - COMBO |
1/4''-20 X 1-1/2'' PHIL/SLOT RH MACHINE SCREW |
extra long description |
PECO 14X112RHCMSZJ 1/4-20X1-1/2 RND |
DOTTIE RMC14112 1/4 X 1-1/2 Round H |
Features |
- |
Invincibox upto 2 Inch |
Long Description |
1/4-20 X 1-1/2 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED |
Machine Screw, Steel, Round Head, 1-1/2 in Length, Zinc Plated, 1/4 in Diameter, 1-1/2 in Thread Length, Slotted/Phillips Drive, 0.02 lb |
Product Type |
1/4-20X1-1/2 RND-HD M/S Zinc-Cmbo 96144 |
Machine Screw |
Short Description |
- |
Machine Screw, Steel, Zinc Plated, 1-1/2 in, 1/4 in |
Special Features |
- |
Features: Invincibox upto 2 Inch |
|
Drive Type |
Combo |
Slotted/Phillips |
Head Style |
- |
Round |
Head Type |
Round |
Round |
package quantity |
- |
50 CT |
Thread Length |
- |
1-1/2 in |
Thread Size |
20 |
1/4-20 |
Thread Type |
- |
UNC |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
14X112RHCMSZJ |
RMC14112 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MACHINE SCREW |
MACHINE SCREW |