Item Comparison: 1032X1RHCMSZJ, RMC10321

Item

1032X1RHCMSZJ - 10-32 X 1 Round Head M/S Zinc - Combo - Peco Fasteners

1032X1RHCMSZJ
10-32 X 1 Round Head M/S Zinc - Combo

$0.1604 Each

$384.96 (2400 Each)

QTY:
Each
Add
RMC10321 - #10-32 X 1'' Phil/Slot RH Machine Screw - LH Dottie

RMC10321
#10-32 X 1'' Phil/Slot RH Machine Screw

$0.0777 Each

$7.77 (100 Each)

QTY:
Each
Add
Nacogdoches 0 200
All Stores 10,800 7,100
Vendor Peco Fasteners LH Dottie
Catalog Number 1032X1RHCMSZJ RMC10321
Manufacturer Number 1032X1RHCMSZJ RMC10321
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161504 - Machine screws 31161504 - Machine screws
UPC/EAN/GTIN 00705591961302 00781002558743
Weight per package 0.0082 (lbs/each) 0.009 (lbs/each)
Description 1032X1RHCMSZJ 10-32 X 1 Round Head M/S Zinc - Combo
10-32 X 1 Round Head Slot/Phil Combo Machine Screw Zinc Plated
RMC10321 #10-32 X 1'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 1 In. Length, #10-32 Thread Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.16 (Each) $0.08 (Each)
Carton/Reel $16.04 (100 Each) $7.77 (100 Each)
Standard Packaging/Reel $384.96 (2400 Each) $7.77 (100 Each)
Material Steel Steel
Finish Zinc Zinc Plated
Length 1 1
Size 10 #10-32 x 1 IN
Description 10-32 X 1 ROUND HEAD M/S ZINC - COMBO #10-32 X 1'' PHIL/SLOT RH MACHINE SCREW
extra long description PECO 1032X1RHCMSZJ 10-32X1 ROUND HE DOTTIE RMC10321 10-32 X 1 Round Hea
Long Description 10-32 X 1 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED Machine Screw, Steel material, 1 in. length, #10-32 thread size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type
Product Type 10-32X1 Round Head M/S Zinc-Combo 96130 10-32 X 1 Round Head Slotted/Phillips Machine Zinc
Special Features - Features: Invincibox upto 2 Inch
Drive Type Combo Slotted/Phillips
Head Type Round Round
Thread Size 32 #10-32
Thread Type UNF UNF
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 1032X1RHCMSZJ RMC10321
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW MACHINE SCREW
minimum qty 100 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat