Item Comparison: RLNL6109FSD2W1EW, RL6069NLWHDMR

Item

RLNL6109FSD2W1EW - 6" Led Downlt/Nightlt 27-5K Direct MNT Dim 2 Warm - Halo

RLNL6109FSD2W1EW
6" Led Downlt/Nightlt 27-5K Direct MNT Dim 2 Warm

$28.54 Each

$28.54 (1 Each)

QTY:
Each
Add
RL6069NLWHDMR - *Delisted* 6" Led DWNLT/NGHTLT 27K/3K/35K/4K/5K DM - Halo

RL6069NLWHDMR
*Delisted* 6" Led DWNLT/NGHTLT 27K/3K/35K/4K/5K DM

$30.91 Each

$30.91 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2 33
Vendor Halo Halo
Catalog Number RLNL6109FSD2W1EW RL6069NLWHDMR
Manufacturer Number RLNL6109FSD2W1EWHDM RL6069NLWHDMR
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111530 - Commercial downlighting fixture 39111530 - Commercial downlighting fixture
UPC/EAN/GTIN 00080083265053 00080083183029
Weight per package 1.64 (lbs/each) 1.48 (lbs/each)
Description RLNL6109FSD2W1EW 6" Led Downlt/Nightlt 27-5K Direct MNT Dim 2 Warm
6" Led Night Light, 100 Lumens (Nominal), 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le &Te Phase Cut 5% Dimming, Matte White, Canless Direct Mount
RL6069NLWHDMR *Delisted* 6" Led DWNLT/NGHTLT 27K/3K/35K/4K/5K DM
6-Inch All-Purpose Retrofit Led Module, 90 Cri Minimum, 2000K Night Light and White Tuning, Selectable CCT 2700K-5000K, Matte White Baffle, Direct Mount
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.54 (Each) $30.91 (Each)
Carton/Reel $28.54 (1 Each) $30.91 (1 Each)
Standard Packaging/Reel $28.54 (1 Each) $30.91 (1 Each)
amperage rating 0.1A 0.1 (at 120V)
Lamp Type LED LED
Voltage Rating 120V 120V
Style (blank) (blank)
Description 6" LED DOWNLT/NIGHTLT 27-5K DIRECT MNT DIM 2 WARM *DELISTED* 6" LED DWNLT/NGHTLT 27K/3K/35K/4K/5K DM
extra long description CLS RLNL6109FSD2W1EWHDM 6" RL NIGHT CLS RL6069NLWHDMR 6" HALO NIGHTLITE
Long Description 6" LED Night Light, 100 lumens (nominal), 90 CRI, selectable CCT with D2W option,120V 60Hz, LE &TE phase cut 5% dimming, Matte White, Canless Direct Mount 6-inch All-Purpose Retrofit LED module, 90 CRI minimum, 2000K Night Light and white tuning, selectable CCT 2700K-5000K, Matte white baffle, Direct Mount
Product Type 6" RL Night Light, 1000LM, 5CCT, D2W, DM 6" Halo Nightlite DM, 5CCT, 120V
Special Features Sizes 4" and 6" canless installation, no housing required Sizes 4" and 6" canless installation, no housing required
Socket Type N/A -
Brand Cooper Lighting Solutions HALO
Manufacturers Part Number RLNL6109FSD2W1EWHDM RL6069NLWHDMR
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RL Nightlight RL Nightlight
Application lighting lighting
Mounting Direct Mount Direct Mount
standard Energy Star;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant AIR-TITE (TM) Certified ASTM E283;Energy Star;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IECC Compliant;LM79 and/or LM80 Tested;RoHS Compliant;Damp Locations Listed;Wet Locations Listed;UL/cULus Listed;Washington State Energy Code
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat