Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
RL6069FSD2W1EWHD |
RL6069S1EWHDMR |
Manufacturer Number |
RL56069FSD2W1EWH |
RL6069S1EWHDMR |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111821 - Lighting retrofit kit
|
32151502 - Light module
|
UPC/EAN/GTIN |
00080083258925 |
00080083858088 |
Weight per package |
1.63 (lbs/each) |
2.02 (lbs/each) |
Description |
RL6069FSD2W1EWHD 6" Led Trim 27K/3K/35K/4K/5K D2W Dim Dir MNT 600LM
5/6-Inch Recessed Led Retrofit Module, 600 Lumens, 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming Driver, Matte White Flange.
|
RL6069S1EWHDMR *Delisted* 6" Led Trim 27-5K Direct Mount 600LM
6" All- Purpose Retrofit Led Module, 600 Lumens, 90CRI, 120V, Matte White Baffle, Direct Mount
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.85 (Each) |
$26.82 (Each) |
Carton/Reel |
$26.85 (1 Each) |
$26.82 (1 Each) |
Standard Packaging/Reel |
$107.40 (4 Each) |
$107.28 (4 Each) |
|
|
Size |
7.48 IN Length 3.35 IN Width 7.99 IN Height |
- |
|
Description |
6" LED TRIM 27K/3K/35K/4K/5K D2W DIM DIR MNT 600LM |
6" LED TRIM COLOR SELECT 27-5K DIRECT MOUNT 600LM |
extra long description |
CLS RL56069FSD2W1EWH 5/6" RL, 600LM |
CLS RL6069S1EWHDMR HALO RL6WH SELEC |
Long Description |
5/6-inch recessed LED retrofit module, 600 lumens, 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming driver, matte white flange. |
6" all- purpose retrofit LED module, 600 lumens, 90CRI, 120V, Matte white baffle, Direct Mount |
Product Type |
5/6" RL, 600LM, 5CCT, D2W, 120V |
Halo RL6WH Select DM 90CRI 600LM LD, R |
Special Features |
Available in 4" and 6" |
Field-selectable color temperatures LED downlight with baffle trim |
|
Fixture Type |
Retrofit Kit |
- |
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
RL56069FSD2W1EWH |
RL6069S1EWHDMR |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RL56 LED |
RL6 Dedicated |
|
Application |
lighting |
lighting |
Mounting |
Recessed |
- |
standard |
RoHS Compliant;IECC Compliant;Energy Star;California Title 20;California Title 24;UL Certified - Damp Location |
ENERGY STAR Qualified;IECC Compliant;California Title 24;RoHS Compliant;Wet Locations Listed;Damp Locations Listed;AIR-TITE (TM) Certified ASTM E283;EMI/RFI Compliant;LM79 and/or LM80 Tested |