Item Comparison: RL56LS9FSD2W1EWH, RL56129S1EWHR

Item

RL56LS9FSD2W1EWH - 6" 14W Led Retro 27K/3K/35K/4K/5K D2W 900/1200LM - Halo

RL56LS9FSD2W1EWH
6" 14W Led Retro 27K/3K/35K/4K/5K D2W 900/1200LM

$29.99 Each

$119.96 (4 Each)

QTY:
Each
Add
RL56129S1EWHR - *Delisted* 6" 14W Led Retro 27K/3K/35K/4K/5K 1200L - Halo

RL56129S1EWHR
*Delisted* 6" 14W Led Retro 27K/3K/35K/4K/5K 1200L

$30.46 Each

$30.46 (1 Each)

QTY:
Each
Add
Nacogdoches 53 0
All Stores 1,359 27
Vendor Halo Halo
Catalog Number RL56LS9FSD2W1EWH RL56129S1EWHR
Manufacturer Number RL56LS9FSD2W1EWH RL56129S1EWHR
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111821 - Lighting retrofit kit 32151502 - Light module
UPC/EAN/GTIN 00080083258949 00080083818563
Weight per package 0.81 (lbs/each) 0.93 (lbs/each)
Description RL56LS9FSD2W1EWH 6" 14W Led Retro 27K/3K/35K/4K/5K D2W 900/1200LM
5/6-Inch Recessed Led Retrofit Module, 900/1200 Selectable Lumens, 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming, Matte White Flange.
RL56129S1EWHR *Delisted* 6" 14W Led Retro 27K/3K/35K/4K/5K 1200L
5/6 Retrofit Baffle-Trim Led Module, 1200 Lumens, 90CRI, CCT Selectable"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.99 (Each) $30.46 (Each)
Carton/Reel $29.99 (1 Each) $30.46 (1 Each)
Standard Packaging/Reel $119.96 (4 Each) $30.46 (1 Each)
amperage rating - 0.15A at 120V
Lamp Type LED LED
Voltage Rating - 120V
Wattage - 14W
Size 7.48 IN Length 3.35 IN Width 7.99 IN Height -
Description 6" 14W LED RETRO 27K/3K/35K/4K/5K D2W 900/1200LM 6" 14W LED TUNABLE 27K/3K/35K/4K/5K 1200LM
extra long description CLS RL56LS9FSD2W1EWH 5/6" RL, 900/1 CLS RL56129S1EWHR HALO RL56WH SELEC
Long Description 5/6-inch recessed LED retrofit module, 900/1200 selectable lumens, 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming, matte white flange. 5/6 Retrofit Baffle-Trim LED Module, 1200 lumens, 90CRI, CCT Selectable"
Product Type 5/6" RL, 900/1200LM, 5CCT, D2W, 120V Halo RL56WH Selectable 90CRI 1200LM LD R
Special Features Available in 4" and 6" Field-selectable color temperatures LED downlight with baffle trim
Fixture Type Retrofit Kit -
Brand HALO HALO
Manufacturers Part Number RL56LS9FSD2W1EWH RL56129S1EWHR
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RL56 SeleCCTable RL56 SeleCCTable
Application lighting lighting
Mounting Recessed -
standard RoHS Compliant;IECC Compliant;California Title 20;California Title 24;Energy Star;UL Certified - Damp Location Energy Star Certified;IECC Compliant;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat