Nacogdoches |
53 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
RL56LS9FSD2W1EWH |
RL560WH9930 |
Manufacturer Number |
RL56LS9FSD2W1EWH |
RL560WH9930 |
Category |
Enhanced Commodity Codes -
Lighting
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111821 - Lighting retrofit kit
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083258949 |
00080083712533 |
Weight per package |
0.81 (lbs/each) |
2 (lbs/each) |
Description |
RL56LS9FSD2W1EWH 6" 14W Led Retro 27K/3K/35K/4K/5K D2W 900/1200LM
5/6-Inch Recessed Led Retrofit Module, 900/1200 Selectable Lumens, 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming, Matte White Flange.
|
RL560WH9930 *Delisted* 6" 13.5W Led Retro 30K 900LM 90cri
Retrofit Baffle-Trim Led Module, 120 V Ac, 150 Ma, 13.5 W, 50/60 HZ, Aluminum, White, Recessed Mount, 5 Yr Warranty, 5.5 In Length, 8.25 In Height, 2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.99 (Each) |
$24.23 (Each) |
Carton/Reel |
$29.99 (1 Each) |
$24.23 (1 Each) |
Standard Packaging/Reel |
$119.96 (4 Each) |
$24.23 (1 Each) |
|
amperage rating |
- |
Cooper Halo |
Current Rating |
- |
150 mA |
Lamp Type |
LED |
LED |
Material |
- |
Aluminum |
Voltage Rating |
- |
120 V ac |
Wattage |
- |
13.5 W |
|
|
Height |
- |
8.25 in |
Length |
- |
5.5 in |
Size |
7.48 IN Length 3.35 IN Width 7.99 IN Height |
- |
|
Description |
6" 14W LED RETRO 27K/3K/35K/4K/5K D2W 900/1200LM |
6" 13.5W LED RETRO 30K 900LM 90CRI |
extra long description |
CLS RL56LS9FSD2W1EWH 5/6" RL, 900/1 |
ETNCL RL560WH9930 HALO RL56 WH 900L |
Features |
- |
Halo RL Series is a complete LED Baffle-Trim Module for 4”, 5”, and 6” aperture recessed downlights. The RL Series is designed for use in new construction, remodel and retrofit installation in Halo and other compatible housings. The integral LED driver offers 120 volt dimming capability. The RL lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70,NEC(R) Section 410.16 (A) (3) and 41 |
Long Description |
5/6-inch recessed LED retrofit module, 900/1200 selectable lumens, 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming, matte white flange. |
Retrofit Baffle-Trim LED Module, 120 V ac, 150 mA, 13.5 W, 50/60 Hz, Aluminum, White, Recessed Mount, 5 yr Warranty, 5.5 in Length, 8.25 in Height, 2 lb |
Product Type |
5/6" RL, 900/1200LM, 5CCT, D2W, 120V |
RL LED Baffle-Trim Module |
Short Description |
- |
6" RL LED Baffle-Trim Module, 120 VAC, Recessed, 4000K, 900LM |
Special Features |
Available in 4" and 6" |
ENERGY STAR® certified |
|
Fixture Type |
Retrofit Kit |
- |
for use with |
- |
Construction;Remodel and Retrofit Installation in Halo;Other Compatible Housings |
media |
- |
Yes |
Mounting Type |
- |
Recessed Mount |
package quantity |
- |
1 ct |
Warranty |
- |
5 yr |
|
Brand |
HALO |
Cooper Halo |
Manufacturers Part Number |
RL56LS9FSD2W1EWH |
RL560WH9930 |
sub brand |
- |
RL56 Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RL56 SeleCCTable |
RL56 LED |
|
aperture size |
- |
ECCN: EAR99NLR |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
lighting |
Energy Star |
- |
yes |
Frequency Rating |
- |
50/60 Hz |
Mounting |
Recessed |
- |
standard |
RoHS Compliant;IECC Compliant;California Title 20;California Title 24;Energy Star;UL Certified - Damp Location |
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite |