Item Comparison: RL560WH6940R, LT560WH6940

Item

RL560WH6940R - *Delisted* 6" Led Retro 40K 600LM 90cri - Halo

RL560WH6940R
*Delisted* 6" Led Retro 40K 600LM 90cri

$31.64 Each

$31.64 (1 Each)

QTY:
Each
Add
LT560WH6940 - *Discontinued* 6" 10W Led Retro 40K 737LM - Halo Housings/Trims/Other

LT560WH6940
*Discontinued* 6" 10W Led Retro 40K 737LM

$9.99 Each

$59.94 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 38 217
Vendor Halo Halo Housings/Trims/Other
Catalog Number RL560WH6940R LT560WH6940
Manufacturer Number RL560WH6940R LT560WH6940
Category Enhanced Commodity Codes - Lighting Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 32151502 - Light module 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083711864 00080083762934
Weight per package 1.08 (lbs/each) 1.1 (lbs/each)
Description RL560WH6940R *Delisted* 6" Led Retro 40K 600LM 90cri
LT560WH6940 *Discontinued* 6" 10W Led Retro 40K 737LM
Retrofit Module-Trim, 120 V Ac, 0.085 to 0.089 A, 10.3 W, Matte White, Recessed Mount, 7.75 In Length, 9.125 In Width, 3.375 In Height, 1.1 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.64 (Each) $9.99 (Each)
Carton/Reel $31.64 (1 Each) $9.99 (1 Each)
Standard Packaging/Reel $31.64 (1 Each) $59.94 (6 Each)
amperage rating - 0.085 to 0.089
Ballast Type - N/A
Current Rating - 0.085 to 0.089 A
Lamp Type - LED
Number of Lamps - 1
Voltage Rating - 120 V ac
Wattage - 10.3 W
Color - Matte White
fixture material - Plastic
Style - (blank)
Height - 3.375 in
Width - 9.125 in
Description *DELISTED* 6" LED RETRO 40K 600LM 90CRI *DISCONTINUED* 6" 10W LED RETRO 40K 737LM
extra long description ETNCL RL560WH6940R HALO RL56 WH 600 -
Features - The Halo LT560 is an LED Baffle-Trim Module for 5” and 6” aperture recessed downlights;suitable for new construction, remodel and retrofit installation. The LT560 is UL Certified for use with Halo and All-Pro, and is UL Certified for use with other compatible 5” and 6” housings. Precision construction makes any housing AIR-TITE for added HVAC savings and code compliance.
Long Description - Retrofit Module-Trim, 120 V ac, 0.085 to 0.089 A, 10.3 W, Matte White, Recessed Mount, 7.75 in Length, 9.125 in Width, 3.375 in Height, 1.1 lb
Product Type Halo RL56 WH 600LM 90CRI 4000K, R, Vave LT56 Led Retrofit Baffle 90CRI 4000K C&I
Short Description - Retrofit Module-Trim, 120 VAC, Recessed, 5000K
Special Features ENERGY STAR® certified High-Efficacy Led with Integral Driver - Dimmable
for use with - Insulated Ceiling and Non- Insulated Ceiling Rated Housings
Mounting Type - Recessed Mount
package quantity - 1 CT;6 Pk
Standards Met - UL Listed;RoHS Complaint
Brand OCAL Eaton Lighting
Manufacturers Part Number RL560WH6940R LT560WH6940
sub brand RL56 Series LT56 All-Purpose LED Retrofit Trim Kit
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RL56 LED 5/6" LT4 LED Retrofit Trim Kit
Manufacturer Status Inactive Inactive
Weight - 1.1 lb
Application lighting lighting
Energy Star - yes
Mounting - Recessed
standard cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat