Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Cooper Halo |
Catalog Number |
RL56069S1EWHR |
RL560WH6827 |
Manufacturer Number |
RL56069S1EWHR |
RL560WH6827 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Classification |
Led Architectural & Specification Lighting
|
Led General Purpose Lighting
|
UNSPSC |
32151502 - Light module
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083818525 |
00080083642175 |
Weight per package |
1.53 (lbs/each) |
2 (lbs/each) |
Description |
RL56069S1EWHR *Delisted* 6" 8W Led Retro 27K/3K/35K/4K/5K 600LM
5/6" Retrofit Baffle-Trim Led Module, 600 Series, 90CRI, CCT Selectable
|
RL560WH6827 *Delsited* Halo 2700K Led Recessed Trim
5"/6" Retrofit Baffle-Trim Led Module, 120V, 80CRI, 2700 K, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.23 (Each) |
$24.89 (Each) |
Carton/Reel |
$26.23 (1 Each) |
$24.89 (1 Each) |
Standard Packaging/Reel |
$104.92 (4 Each) |
$24.89 (1 Each) |
|
amperage rating |
0.15 |
150m A |
Ballast Type |
- |
LED Driver |
Lamp Type |
LED |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Number of Lamps |
- |
1 PH |
Voltage Rating |
120V |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
8W |
9.6W |
|
|
Height |
- |
2.75 in |
Length |
- |
8.0 in |
Width |
- |
8 Each |
|
Description |
6" 8W LED RETRO TUNABLE 27K/3K/35K/4K/5K 600LM |
HALO 2700K LED RECESSED TRIM |
extra long description |
CLS RL56069S1EWHR HALO RL56WH SELEC |
- |
Long Description |
5/6" Retrofit Baffle-Trim LED Module, 600 Series, 90CRI, CCT Selectable |
5"/6" Retrofit Baffle-Trim LED Module, 120V, 80CRI, 2700 K, White |
Product Type |
Halo RL56WH Selectable 90CRI 600LM LD R |
Halo RL56 WH 600LM 80CRI 2700K, C&I, HV |
Special Features |
Field-selectable color temperatures LED downlight with baffle trim |
ENERGY STAR® certified, ENERGY STAR® certified |
|
Brand |
HALO |
HALO - RECESSED |
Manufacturers Part Number |
RL56069S1EWHR |
RL560WH6827 |
sub brand |
- |
RL56 600 Series, RL56 1200 Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED GENERAL PURPOSE LIGHTING |
Type |
RL56 LED |
RL56 LED |
|
Application |
lighting |
lighting |
Mounting |
- |
Recessed |
standard |
AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;UL Listed - Wet Location;UL Listed - Damp Location;Energy Star |
Energy Star Qualfied |