Item Comparison: RL56069FSD2W1EWH, RL560WH6940

Item

RL56069FSD2W1EWH - 6" 7W Led Retro 27K/3K/35K/4K/5K Dim to Warm 600LM - Halo

RL56069FSD2W1EWH
6" 7W Led Retro 27K/3K/35K/4K/5K Dim to Warm 600LM

$26.99 Each

$107.96 (4 Each)

QTY:
Each
Add
RL560WH6940 - *Delisted* 6" Led Retro 40K 600LM 90cri - Halo

RL560WH6940
*Delisted* 6" Led Retro 40K 600LM 90cri

$31.64 Each

$31.64 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 1,191 31
Vendor Halo Halo
Catalog Number RL56069FSD2W1EWH RL560WH6940
Manufacturer Number RL56069FSD2W1EWH RL560WH6940
Category Enhanced Commodity Codes - Lighting Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111821 - Lighting retrofit kit 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083258925 00080083710843
Weight per package 0.81 (lbs/each) 1.09 (lbs/each)
Description RL56069FSD2W1EWH 6" 7W Led Retro 27K/3K/35K/4K/5K Dim to Warm 600LM
5/6-Inch Recessed Led Retrofit Module, 600 Lumens, 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming Driver, Matte White Flange.
RL560WH6940 *Delisted* 6" Led Retro 40K 600LM 90cri
RL Led Baffle-Trim Module, 120 V Ac, 150 Ma, 8.6 W, 50/60 HZ, Aluminum, White, Recessed Mount, 5 Yr Warranty, 5.5 In Length, 8.25 In Height, 1.09 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.99 (Each) $31.64 (Each)
Carton/Reel $26.99 (1 Each) $31.64 (1 Each)
Standard Packaging/Reel $107.96 (4 Each) $31.64 (1 Each)
amperage rating - Cooper Halo
Current Rating - 150 mA
Lamp Type LED -
Material - Aluminum
Voltage Rating - 120 V ac
Wattage - 8.6 W
Color - White
Height - 8.25 in
Length - 5.5 in
Size 7.48 IN Length 3.35 IN Width 7.99 IN Height -
Description 6" 7W LED RETRO 27K/3K/35K/4K/5K DIM TO WARM 600LM 6" LED RETRO 40K 600LM 90CRI
extra long description CLS RL56069FSD2W1EWH 5/6" RL, 600LM ETNCL RL560WH6940 HALO RL56 WH 600L
Features - Halo RL Series is a complete LED Baffle-Trim Module for 4”, 5”, and 6” aperture recessed downlights.The RL Series is designed for use in new construction, remodel and retrofit installation in Halo and other compatible housings. The integral LED driver offers 120 volt dimming capability. The RL lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 410.16 (A) (3) and 41
Long Description 5/6-inch recessed LED retrofit module, 600 lumens, 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming driver, matte white flange. RL LED Baffle-Trim Module, 120 V ac, 150 mA, 8.6 W, 50/60 Hz, Aluminum, White, Recessed Mount, 5 yr Warranty, 5.5 in Length, 8.25 in Height, 1.09 lb
Product Type 5/6" RL, 600LM, 5CCT, D2W, 120V Halo RL56 WH 600LM 90CRI 4000K, C&I, LD
Short Description - 6" RL LED Baffle-Trim Module, 120 VAC, Recessed, 4000K, 900LM
Special Features Available in 4" and 6" ENERGY STAR® certified
Fixture Type Retrofit Kit -
for use with - Construction;Remodel and Retrofit Installation in Halo;Other Compatible Housings
media - Yes
Mounting Type - Recessed Mount
package quantity - 1 ct
Warranty - 5 yr
Brand HALO Eaton Lighting
Manufacturers Part Number RL56069FSD2W1EWH RL560WH6940
sub brand - RL56 Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RL56 LED RL56 LED
aperture size - ECCN: EAR99NLR
Manufacturer Status - Inactive
Weight - 1.09 lb
Application lighting lighting
Energy Star - yes
Frequency Rating - 50/60 Hz
Mounting Recessed -
standard RoHS Compliant;IECC Compliant;Energy Star;California Title 20;California Title 24;UL Certified - Damp Location cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;IP56 Rated;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;IECC Compliant;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat