Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
RL56069FSD2W1EWH |
RL560WH6940 |
Manufacturer Number |
RL56069FSD2W1EWH |
RL560WH6940 |
Category |
Enhanced Commodity Codes -
Lighting
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111821 - Lighting retrofit kit
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083258925 |
00080083710843 |
Weight per package |
0.81 (lbs/each) |
1.09 (lbs/each) |
Description |
RL56069FSD2W1EWH 6" 7W Led Retro 27K/3K/35K/4K/5K Dim to Warm 600LM
5/6-Inch Recessed Led Retrofit Module, 600 Lumens, 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming Driver, Matte White Flange.
|
RL560WH6940 *Delisted* 6" Led Retro 40K 600LM 90cri
00080083710843|0080083|080083710843|08008371084|71084|RL560WH6940|Halo RL56 WH 600LM 90CRI 4000K, C&I, LD|Cooper Lighting RL560WH6940|Cooperlighting RL560WH6940|Eaton / Cooper Lighting RL560WH6940|Eaton Cooper Lighting RL560WH6940|Eeton Cooper Lighting RL560WH6940|Halo - Cooper Lighting RL560WH6940|Halo RL560WH6940|20332857
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.99 (Each) |
$31.64 (Each) |
Carton/Reel |
$26.99 (1 Each) |
$31.64 (1 Each) |
Standard Packaging/Reel |
$107.96 (4 Each) |
$31.64 (1 Each) |
|
amperage rating |
- |
Cooper Halo |
Lamp Type |
LED |
- |
|
|
Size |
7.48 IN Length 3.35 IN Width 7.99 IN Height |
- |
|
Description |
6" 7W LED RETRO 27K/3K/35K/4K/5K DIM TO WARM 600LM |
6" LED RETRO 40K 600LM 90CRI |
extra long description |
CLS RL56069FSD2W1EWH 5/6" RL, 600LM |
ETNCL RL560WH6940 HALO RL56 WH 600L |
Long Description |
5/6-inch recessed LED retrofit module, 600 lumens, 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming driver, matte white flange. |
00080083710843|0080083|080083710843|08008371084|71084|RL560WH6940|HALO RL56 WH 600LM 90CRI 4000K, C&I, LD|Cooper Lighting RL560WH6940|CooperLighting RL560WH6940|Eaton / Cooper Lighting RL560WH6940|Eaton Cooper Lighting RL560WH6940|Eeton Cooper Lighting RL560WH6940|HALO - COOPER LIGHTING RL560WH6940|Halo RL560WH6940|20332857 |
Product Type |
5/6" RL, 600LM, 5CCT, D2W, 120V |
Halo RL56 WH 600LM 90CRI 4000K, C&I, LD |
Special Features |
Available in 4" and 6" |
ENERGY STAR® certified |
|
Fixture Type |
Retrofit Kit |
- |
media |
- |
Yes |
|
Brand |
HALO |
Cooper Halo |
Manufacturers Part Number |
RL56069FSD2W1EWH |
RL560WH6940 |
sub brand |
- |
Prevail Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RL56 LED |
RL56 LED |
|
aperture size |
- |
ECCN: EAR99NLR |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
lighting |
lighting |
Mounting |
Recessed |
- |
standard |
RoHS Compliant;IECC Compliant;Energy Star;California Title 20;California Title 24;UL Certified - Damp Location |
cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;IP56 Rated;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;IECC Compliant;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant |