Nacogdoches |
6 |
6 |
All Stores |
|
|
|
Vendor |
Halo - Recessed |
Halo - Recessed |
Catalog Number |
RL460WH930PK |
RL460WH930 |
Manufacturer Number |
RL460WH930PK |
RL460WH930PK |
Category |
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led General Purpose Lighting
|
Led General Purpose Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083690770 |
00080083690770 |
Weight per package |
1.1299 (lbs/each) |
1.1299 (lbs/each) |
Description |
RL460WH930PK 4" Led Retro 30K 90CRI WHT
Retrofit Led Baffle-Trim Module, 120 V, 87.5 Ma, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 3000 K, 90, 50000 H Average Life, Dimmable, 570 LM Brightness (Lumens), 1.99 In Height, 5.12 In Diameter, 1.129 LB
|
RL460WH930 4" Led Retro 30K 90CRI WHT
00080083690770|0080083|080083690770|08008369077|69077|RL460WH930PK|Halo RL4 WH 90CRI 3000K PK, HV|Cooper Lighting RL460WH930PK|Cooperlighting RL460WH930PK|Eaton / Cooper Lighting RL460WH930PK|Eaton Cooper Lighting RL460WH930PK|Eeton Cooper Lighting RL460WH930PK|Halo - Cooper Lighting RL460WH930PK|Halo - Recessed RL460WH930PK
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.70 (Each) |
$0.00 (Each) |
Carton/Reel |
$36.70 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$36.70 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
0.075A - 0.0875A (at 120V) |
0.075A - 0.0875A (at 120V) |
Current Rating |
87.5 mA |
- |
Lamp Type |
LED |
LED |
Material |
Steel;Aluminum |
- |
Voltage Rating |
120 |
120 |
Wattage |
8 W |
8 W |
|
Base Type |
E26 |
- |
Color Rendering Index |
90 |
- |
color temperature |
3000 k |
- |
Finish |
White;Satin Nickel;Tuscan Bronze |
- |
|
Diameter |
5.12 in;130.13 mm |
- |
Height |
1.99 in;50.58 mm |
- |
|
Description |
4" LED RETRO 30K 90CRI WHT |
- |
extra long description |
ETNCL-CAN RL460WH930PK HALO RL4 WH |
- |
Features |
Halo RL4 Series is a complete LED Baffle-Trim Module for 4-inch aperture recessed downlights. The RL4 Series is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 4” housings. The integral LED driver offers 120 volt dimming capability. The RL4 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 410.16 (A) ( |
- |
Long Description |
Retrofit LED Baffle-Trim Module, 120 V, 87.5 mA, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 3000 K, 90, 50000 h Average Life, Dimmable, 570 lm Brightness (Lumens), 1.99 in Height, 5.12 in Diameter, 1.129 lb |
00080083690770|0080083|080083690770|08008369077|69077|RL460WH930PK|HALO RL4 WH 90CRI 3000K PK, HV|Cooper Lighting RL460WH930PK|CooperLighting RL460WH930PK|Eaton / Cooper Lighting RL460WH930PK|Eaton Cooper Lighting RL460WH930PK|Eeton Cooper Lighting RL460WH930PK|HALO - COOPER LIGHTING RL460WH930PK|Halo - Recessed RL460WH930PK |
Product Type |
Halo RL4 WH 90CRI 3000K PK, HV |
Halo RL4 WH 90CRI 3000K PK, HV |
Short Description |
Retrofit LED Baffle-Trim Module, 120 V, 8 W, 3000K |
- |
Special Features |
ENERGY STAR® certified |
ENERGY STAR® certified |
|
average life |
50000 h |
- |
Brightness (Lumens) |
570 lm |
- |
dimmable |
Yes |
- |
includes |
4 in Housing;Screwbase Adapter |
- |
ip rating |
IP65 |
- |
media |
Yes |
- |
package quantity |
1 ct |
- |
Standards Met |
ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant |
- |
Total Wattage |
8 W |
- |
|
Brand |
Eaton Lighting |
HALO - RECESSED |
Manufacturers Part Number |
RL460WH930PK |
RL460WH930PK |
sub brand |
RL4 All-Purpose LED Baffle-trim Modules |
RL4 All-Purpose LED Baffle-trim Modules |
|
Category Description |
LED GENERAL PURPOSE LIGHTING |
LED GENERAL PURPOSE LIGHTING |
Type |
RL4 LED |
RL4 LED |
|
Manufacturer Status |
Inactive |
Inactive |
Status |
- |
Inactive |
|
|
Application |
lighting |
lighting |
Energy Star |
yes |
- |
standard |
UL/cUL Listed 1598 Luminaire;UL Classified;cULus Listed - Damp Location;cULus Listed - Wet Location;IP65 Rated;Energy Star Certified;AIR-TITE (TM) Certified ASTM E28;California Title 24;Title 20 Compliant;IECC Compliant;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant |
UL/cUL Listed 1598 Luminaire;UL Classified;cULus Listed - Damp Location;cULus Listed - Wet Location;IP65 Rated;Energy Star Certified;AIR-TITE (TM) Certified ASTM E28;California Title 24;Title 20 Compliant;IECC Compliant;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant |
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
Call nearest store for Item Price
|