Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
RL4069S1EWHR |
LT460WH6927 |
Manufacturer Number |
RL4069S1EWHR |
LT460WH6927 |
Category |
Enhanced Commodity Codes -
Lighting
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
32151502 - Light module
|
39121551 - Reflector parts
|
UPC/EAN/GTIN |
00080083818488 |
00080083762033 |
Weight per package |
0.88 (lbs/each) |
0.78 (lbs/each) |
Description |
RL4069S1EWHR 4" 9W Led Retro Tunable 27K/3K/35K/4K/5K 600LM
4" Retrofit Led Module, 120V, 600 Lumens, 90CRI, Selectable CCT, Matte White
|
LT460WH6927 *Discontinued* 7.9W 4" Led Rtro TRM 27K
Retrofit Baffle, 120 V Ac, White, Recessed Mount, 5.75 In Length, 5.75 In Width, 3.375 In Height, 0.78 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.86 (Each) |
$9.99 (Each) |
Carton/Reel |
$31.86 (1 Each) |
$9.99 (1 Each) |
Standard Packaging/Reel |
$31.86 (1 Each) |
$9.99 (1 Each) |
|
Material |
- |
Plastic |
Shape |
- |
Round |
Voltage Rating |
- |
120 V ac |
|
|
Height |
- |
3.375 in |
Length |
- |
5.75 in |
Size |
- |
5.75 IN Length 5.75 IN Width 3.375 IN Height |
Width |
- |
5.75 in |
|
Description |
4" 9W LED RETRO TUNABLE 27K/3K/35K/4K/5K 600LM |
*DISCONTINUED* 7.9W 4" LED RTRO TRM 27K |
extra long description |
CLS RL4069S1EWHR HALO RL4WH SELECTA |
- |
Features |
- |
The Halo(R) LT4 combines the energy savings, long life and sustainability of LED in an easy to install retrofit baffle trim kit. Friction blades hold the trim tight to ceiling;use in new construction, remodeler and retrofit installation in Halo(R) and other compatible 4" recessed housings. The diffuse lens provides shielding to the source and wet location listing;suitable for use in showers or in outdoor covered ceiling applications. Also conforms with NFPA requirements for closet use. Integral driver prov |
Long Description |
4" Retrofit LED Module, 120V, 600 Lumens, 90CRI, Selectable CCT,Matte White |
Retrofit Baffle, 120 V ac, White, Recessed Mount, 5.75 in Length, 5.75 in Width, 3.375 in Height, 0.78 lb |
Product Type |
Halo RL4WH Selectable 90CRI 600LM LD R |
LT4 Led Retrofit Baffle 90CRI 2700K C&I |
Short Description |
- |
Retrofit Baffle, 120 VAC, Recessed, 5000K |
Special Features |
Field-selectable color temperatures LED downlight with baffle trim |
ENERGY STAR® certified |
|
Mounting Type |
- |
Recessed Mount |
package quantity |
- |
1 ct |
|
Brand |
HALO |
Eaton Lighting |
Manufacturers Part Number |
RL4069S1EWHR |
LT460WH6927 |
sub brand |
- |
LT4 All-Purpose LED Retrofit Trim Kit |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RL4 SeleCCTable and Dedicated |
4" LT4 LED Retrofit Trim Kit |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
lighting |
Energy Star |
- |
yes |
Mounting |
- |
Recessed |
standard |
- |
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;IECC Compliant;LM79 and/or LM80 Tested;RoHS Compliant |