Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
RHCL453PTC |
HCL453PTC |
Manufacturer Number |
RHCL453PTC |
H-703PDBCCV4 |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Plates
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00785007053487 |
78500703055 |
Weight per package |
0.25 (lbs/each) |
0.35 (lbs/each) |
Description |
RHCL453PTC Radiant CFL/Led SP/3W 450W, Tri-Color
450W 120V Radiant CFL/Fed Single Pole/3-Way Dimmer, Tri-Color
|
HCL453PTC SP/3W 700W Incn SW
Harmny Incan SP/3W 700W Dark Br0nze
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.49 (Each) |
$26.72 (Each) |
Carton/Reel |
$37.49 (1 Each) |
$26.72 (1 Each) |
Standard Packaging/Reel |
$899.76 (24 Each) |
$106.88 (4 Each) |
|
Operation Type |
- |
1-Pole, 3-Way |
Voltage Rating |
120 |
120 V |
Wattage |
450 |
- |
|
|
Commodity Description |
- |
GENERAL PURPOSE SWITCHES |
Description |
RADIANT CFL/LED SP/3W 450W, TRI-COLOR |
SP/3W 700W INCN SW |
extra long description |
P&S RHCL453PTC RADIANT CFL/LED SP/3 |
- |
Long Description |
450W 120V Radiant CFL/FED Single Pole/3-Way Dimmer, Tri-Color |
HARMNY INCAN SP/3W 700W DARK BR0NZE |
Product Type |
Radiant CFL/Led SP/3W 450W, Tri-Color |
Dimmer Switch |
Special Features |
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. This dimmer is multi-location dimming with 3-Way wiring for simple installation. |
- |
|
Connection Type |
Screw Terminal |
- |
load |
CFL/LED/Incandescent |
- |
Load Rating |
- |
700 W |
Load Type |
- |
INCANDESCENT |
Mounting Type |
Box Mount |
- |
Operator Type |
- |
Decorator On/Off Preset Switch |
|
Brand |
LEGRAND-PASS & SEYMOUR |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
RHCL453PTC |
H-703PDBCCV4 |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential plates |
Type |
Paddle/Slide Dimmer |
- |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
Application |
Residential |
Residential |
Approval |
- |
UL, CSA |
Enclosure |
Thermoplastic |
- |
environmental conditions |
Humidity: Less than 95% non condensing |
- |
standard |
CSA Listed, cULus, UL Listed |