Nacogdoches |
0 |
20 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
H703PTUTC |
RH703PTUTC |
Manufacturer Number |
H-703PTUTC |
RH703PTUTC |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
078500705347 |
00785007053470 |
Weight per package |
0.25 (lbs/each) |
0.25 (lbs/each) |
Description |
H703PTUTC Universal Dimmer
Harmony Univsal SP/3W 700W 3CLRS
|
RH703PTUTC Radiant Tru Univrs SP/3W 700W Dim, Tri
Radiant Tru Univrs SP/3W 700W Dim, Tri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.80 (Each) |
$79.94 (Each) |
Carton/Reel |
$60.80 (1 Each) |
$79.94 (1 Each) |
Standard Packaging/Reel |
$1,459.20 (24 Each) |
$1,918.56 (24 Each) |
|
Operation Type |
Single Pole/3-Way |
- |
Voltage Rating |
120 VAC AT 60 HZ |
- |
|
Finish |
Ivory/White/Light Almond |
- |
|
Size |
1.75 INCH W X 1.25 INCH D X 4.25 INCH H |
- |
|
Commodity Description |
LIGHTING DIMMERS |
- |
Description |
UNIVERSAL DIMMER |
RADIANT TRU UNIVRS SP/3W 700W DIM, TRI |
extra long description |
- |
INTERCHANGEABLE FACE, TRU-UNIVERSAL TYPE; 1.75 INCH W X 1.25 INCH D X 4.25 INCH H SIZE; IVORY/WHITE/LIGHT ALMOND FINISH; 1-POLE/3-WAY OPERATION TYPE; UL (CANADA AND US), UL 1472, CSA C22.2 APPROVAL; RESIDENTIAL, INDOOR APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 700 W (INCANDESCENT/HALOGEN/ELECTRONIC LOW VOLTAGE), 50 VA (MECHANICAL LOW VOLTAGE), 450 W (LED/COMPACT FLUORESCENT), 5.5 AMPERE (ELECTRONIC FLUORESCENT BALLAST) LOAD RATING; ON/OFF PADDLE SWITCH WITH PRESET OPERATOR TYPE; SCREWLESS (NOT INCLUDED |
Features |
- |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.Ideal for typical residential and light commercial applications, the Tru-Universal Dimmer is the simple solution to all your dimming challenges. It works with every 120V dimmable lamp, load, and fixture. radiant(R) Screwless Wall Plate not included. |
Long Description |
HARMONY UNIVSAL SP/3W 700W 3CLRS |
RADIANT TRU UNIVRS SP/3W 700W DIM, TRI |
Product Type |
Tru-Universal Interchangeable Face Dimmer |
Wall Box Dimmer |
Short Description |
- |
Dimmer |
|
Load Rating |
700 W (Incandescent, Halogen, ELV), 500 VA (MLV), 450 W (LED/CFL), 5.5 Ampere (EFL) |
- |
Load Type |
Incandescent, Halogen, ELV, MLV, LED, CFL, EFL |
- |
Operator Type |
SLIDE SWITCH WITH PRESET ON/OFF SWITCH |
- |
package quantity |
- |
1 CA |
Wall Plate Type |
DECORATOR |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass & Seymour/Legrand |
Manufacturers Part Number |
H-703PTUTC |
RH703-PTUTC |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
WALL DIMMER |
- |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
Inactive |
- |
|
Approval |
UL (CANADA AND US) |