Nacogdoches |
119 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
LH Dottie |
Catalog Number |
RF200 |
RN4 |
Manufacturer Number |
RF-200 |
RN4 |
Category |
SVC Masts, House BRKTS, Insula -
Entrance Caps & SVC Mast Accy
|
Tape, Soldering, & Shrink Tube -
Insulating Materials
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Fasteners
|
UNSPSC |
39121311 - Electrical fittings
|
30151602 - Flashings
|
UPC/EAN/GTIN |
00781747141064 |
00781002103523 |
Weight per package |
1.2839 (lbs/each) |
1.3708 (lbs/each) |
Description |
RF200 2" Roof Flashing Steel
Roof Flashing, 2 In Trade Size, Steel, Galvanized, Raised Mast Entry Cable Entry, 1.2839 LB
|
RN4 Universal 3N1 Roof Jack (1-1/2''-2'', 2-1/2''-3'')
Roof Jack, 1-1/2 In, 2-1/2 In, 3 In Size, 1.57 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.07 (Each) |
$24.88 (Each) |
Carton/Reel |
$426.73 (25 Each) |
$298.56 (12 Each) |
Standard Packaging/Reel |
$426.73 (25 Each) |
$298.56 (12 Each) |
|
|
|
Size |
2 |
1-1/2 in;2-1/2 in;3 in |
|
Description |
2" ROOF FLASHING STEEL |
UNIVERSAL 3N1 ROOF JACK (1-1/2''-2'', 2-1/2''-3'') |
extra long description |
BPT RF-200 2" ROOF FLASHING |
DOTTIE RN4 1-1/2"- 2" - 2-1/2" - 3" |
Features |
Galvanized units for use with galvanized, plastic or cast iron electrical service masts. Fits flats to 40°. Fits flats up to 45° angle. Not recommended for hot-mopped or built-up roofs. For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees. |
- |
Long Description |
Roof Flashing, 2 in Trade Size, Steel, Galvanized, Raised Mast Entry Cable Entry, 1.2839 lb |
Roof Jack, 1-1/2 in,2-1/2 in,3 in Size, 1.57 lb |
Product Type |
2" Roof Flashing |
Roof Jack |
Short Description |
Flashing, Roof, Galvanized, Size 2 Inch |
Roof Flashing, 1-1/2;2-1/2;3in, 12CT, 1.57 lb |
Special Features |
Galvanized - for use with galvanized, plastic, or cast iron electrical service mast |
Features: Water-Tight Seal |
|
Cable Entry |
Raised Mast entry |
- |
Cable Entry Type |
Raised Mast Entry |
- |
for use with |
Electrical Service Mast;Galvanized Electrical Service Mast;Plastic Electrical Service Mast;Cast Iron Electrical Service Mast |
- |
included |
- |
Elastomer Collar |
media |
Yes |
- |
package quantity |
1 CT;15 PK |
12 CT |
Pipe Size |
- |
1-1/2, 2, 2-1/2, 3 |
Standards Met |
RoHS Compliant;REACH Compliant; |
- |
|
|
Brand |
Bridgeport |
L.H. Dottie CO. |
Manufacturers Part Number |
RF-200 |
RN4 |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
FASTENERS |
Type |
Roof Flashings |
ROOF FLASHING |
|
|
|
Application |
For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees. |
Connection Between Roof Line and Service Entrance Conduit/Ventilation Pipe |