Nacogdoches |
109 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
RF200 |
625 |
Manufacturer Number |
RF-200 |
625 |
Category |
SVC Masts, House BRKTS, Insula -
Entrance Caps & SVC Mast Accy
|
Hand Tools & Hydraulic Tools -
Cleaners, Resurfacers, Abrasiv
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121311 - Electrical fittings
|
30151602 - Flashings
|
UPC/EAN/GTIN |
00781747141064 |
00018997006257 |
Weight per package |
1.2839 (lbs/each) |
1.1 (lbs/each) |
Description |
RF200 2" Roof Flashing Steel
Flashing, Roof, Galvanized, Size 2 Inch
|
625 2" Metal Roof Flashing
Metal Roof Flashing, 10-3/4 X 14-1/2 In Size, Silver, 2 In Cable Entry Cable Entry, 2 In Hub Size, 1 Pipes, 1.1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.07 (Each) |
$19.62 (Each) |
Carton/Reel |
$426.73 (25 Each) |
$19.62 (1 Each) |
Standard Packaging/Reel |
$426.73 (25 Each) |
$196.19 (10 Each) |
|
|
Color |
- |
Silver |
Finish |
Galvanized |
- |
|
|
Description |
2" ROOF FLASHING STEEL |
2" METAL ROOF FLASHING |
extra long description |
BPT RF-200 2" ROOF FLASHING |
ARL 625 2" ROOF FLASHING |
Features |
Galvanized units for use with galvanized, plastic or cast iron electrical service masts. Fits flats to 40°. Fits flats up to 45° angle. Not recommended for hot-mopped or built-up roofs. For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees. |
- |
Long Description |
Flashing, Roof, Galvanized, Size 2 Inch |
Metal Roof Flashing, 10-3/4 x 14-1/2 in Size, Silver, 2 in Cable Entry Cable Entry, 2 in Hub Size, 1 Pipes, 1.1 lb |
Product Type |
2" Roof Flashing |
Metal Roof Flashing |
Short Description |
Flashing, Roof, Galvanized, Size 2 Inch |
Metal Roof Flashing, 10-3/4 X 14-1/2 in, 10CT, 1.1lb |
Special Features |
Galvanized - for use with galvanized, plastic, or cast iron electrical service mast |
Includes Neoprene Seal |
|
Cable Entry |
Raised Mast entry |
- |
Cable Entry Type |
Raised Mast Entry |
2 in Cable Entry |
for use with |
Electrical Service Mast;Galvanized Electrical Service Mast;Plastic Electrical Service Mast;Cast Iron Electrical Service Mast |
- |
includes |
- |
Neoprene Seal |
media |
Yes |
- |
number of pipes |
- |
1 |
package quantity |
1 CT;15 PK |
10 CT |
Pipe Size |
- |
2 |
Standards Met |
RoHS Compliant;REACH Compliant; |
ECCN:EAR99 |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
RF-200 |
625 |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Roof Flashings |
ROOF FLASHING |
|
|
|
Application |
For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees. |
Roof Flashing |