Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Littelfuse |
Eaton |
Catalog Number |
RLS60 |
RES60 |
Manufacturer Number |
RLS060 |
RES-60 |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
-
|
39121605 - Plug fuses
|
UPC/EAN/GTIN |
07945839078 |
00051712110600 |
Weight per package |
0.29 (lbs/each) |
0.29 (lbs/each) |
Description |
RLS60 60A 600V Renewable Fuse
Ul Power Fuse, Class H; Fast Acting Characteristics; 600 Vac; 60 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Ferrule Terminal; Diameter 1-1/16 Inch; Length 5-1/2 Inch; Approval Ul 248-6, Csa; Powr-Gard Brand; RLS Model; Renewable
|
RES60 60A 600V Superlag Renewable Fuse
Eaton Bussmann Series Res Fuse, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 60 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Standard, 10, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$68.77 (Each) |
$232.76 (Each) |
Carton/Reel |
$68.77 (1 Each) |
$2,327.60 (10 Each) |
Standard Packaging/Reel |
$687.70 (10 Each) |
$2,327.60 (10 Each) |
|
amperage rating |
- |
60 |
Characteristics |
FAST ACTING |
- |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
60 AMPERE |
- |
interrupt rating |
- |
10 |
Interrupting Rating |
10000 AMPERE (SYMMETRICAL) |
- |
Terminal Type |
Ferrule |
- |
Voltage Rating |
600 VAC |
600 V |
|
Diameter |
1-1/16 INCH |
- |
Length |
5-1/2 INCH |
- |
Size |
- |
1.06 In Diameter X 5.50 In Length |
|
Additional Information |
RENEWABLE |
- |
Commodity Description |
Distribution Fuses- Renewable & Non-Renewable |
- |
Description |
60A 600V RENEWABLE FUSE |
60A 600V SUPERLAG RENEWABLE FUSE |
extra long description |
- |
BUSS RES-60 SUPER LAG RENEWABLE FUS |
Features |
- |
Non-current limiting, renewable 250V (REN) and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses. |
Long Description |
UL POWER FUSE, CLASS H; FAST ACTING CHARACTERISTICS; 600 VAC; 60 AMPERE; INTERRUPTING RATING 10000 AMPERE (SYMMETRICAL); FERRULE TERMINAL; DIAMETER 1-1/16 INCH; LENGTH 5-1/2 INCH; APPROVAL UL 248-6, CSA; POWR-GARD BRAND; RLS MODEL; RENEWABLE |
Eaton Bussmann series RES fuse, time lag, non current-limiting, Industrial and commercial structures, 60 A, Class H, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 250 Vac, Standard, 10, 600 V |
Product Type |
Time Delay Power Fuse |
Super Lag Renewable Fuse 60/600 |
Special Features |
- |
Super lag, time lag, non current-limiting |
|
class |
- |
Class H |
dimensions |
- |
0.7800 IN X 0.7800 IN X 5.5000 IN |
media |
- |
Yes |
|
Brand |
Littelfuse |
Eaton Bussmann series |
Manufacturers Part Number |
RLS060 |
RES-60 |
Model |
RLS |
- |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS H |
FUSE |
|
|
Application |
- |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Approval |
UL 248-6, CSA |
- |
standard |
- |
Not Applicable |