Item Comparison: RELB2S40N35I, RELB2S40SC35I

Item

RELB2S40N35I - (2)F40T12 120V Elec Bal - Advance

RELB2S40N35I
(2)F40T12 120V Elec Bal

$30.79 Each

$307.90 (10 Each)

QTY:
Each
Add
RELB2S40SC35I - 2 F34T12 120V Elec Bal - Philips Advance

RELB2S40SC35I
2 F34T12 120V Elec Bal

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 15 0
All Stores 85 0
Vendor Advance Philips Advance
Catalog Number RELB2S40N35I RELB2S40SC35I
Manufacturer Number 108662 RELB2S40SC35I
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Unassigned
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast 39111801 - Lamp ballasts
UPC/EAN/GTIN 00781087090428 00781087053072
Weight per package 0.78 (lbs/each) 1.2 (lbs/each)
Description RELB2S40N35I (2)F40T12 120V Elec Bal
Fluorescent Ballast, Rapid, 40 W, 120 V, 0.48 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.85 Ballast Factor, 0.98 Power Factor, 60 HZ, Metal Housing Material, 20 % Total Harmonic Distortion, 331 G/Ea
RELB2S40SC35I 2 F34T12 120V Elec Bal
Ele Ballast (2) F40T12 120V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.79 (Each) $0.00 (Each)
Carton/Reel $30.79 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $307.90 (10 Each) $0.00 (10 Each)
Current Rating 0.48 A -
Lamp Type T12 RAPID START F40T12
Lamp Wattage - 40 W
Number of Lamps 2 2 A
Voltage Rating 120 -
Wattage 40 W -
Housing Material Metal -
Height 1 in -
Length 9.5 in -
Size - 9.5 INCH L X 1.7 INCH W X 1.18 INCH H
Width 1.3 in -
Additional Information - USED ON LAMP F34T12; PACKAGING TYPE IC PACK
Commodity Description - Fluorescent Ballasts & Accy - Electronic
Description (2)F40T12 120V ELEC BAL 2 F34T12 120V ELEC BAL
extra long description ADV 108662 ELE BALLAST (2) F40T12 1 HIGH FREQUENCY; RAPID START; F40T12 LAMP; 2 LAMP(S); 40 W LAMP WATTAGE; INPUT VOLTAGE 120 V; INPUT CURRENT 0.61 AMPERE; INPUT POWER 72 W; 60 HZ; 0.98 POWER FACTOR; 0.85 BALLAST FACTOR; 20 PERCENT MAXIMUM THD; SERIES WIRING; 50 DEG F MINIMUM STARTING TEMPERATURE; SIZE 9.5 INCH L X 1.7 INCH W X 1.18 INCH H; APPROVAL UL, CSA; ADVANCE[T], AMBISTAR[R] BRAND; RELB MODEL; USED ON LAMP F34T12; PACKAGING TYPE IC PACK
Features Ambistar electronic ballasts are an easy-to-install, energy-efficient replacement solution for optimizing residential and hospitality lighting. -
Long Description Fluorescent Ballast, Rapid, 40 W, 120 V, 0.48 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.85 Ballast Factor, 0.98 Power Factor, 60 Hz, Metal Housing Material, 20 % Total Harmonic Distortion, 331 g/EA ELE BALLAST (2) F40T12 120V
Product Type Fluorescent Ballast Electronic Ballast
Short Description Fluorescent Ballast, Rapid Start, 40 W, 2 Lamps -
Special Features Easy-to-Install -
Ballast Factor 0.85 0.85 lb/ft
For Bulb Type T12 Rapid Start -
Input Current - 0.61 AMPERE
Input Power - 72 W
Input Voltage - 120 V
Maximum THD - 20 PERCENT
Minimum Starting Temperature - 50 DEG F
Output Type FIXED -
package quantity 1 CT;10 PK -
Power Factor 0.98 0.98 in
Standards Met UL Listed;CSA Certified;CSA Certified-E;RoHS Compliant;CEC;DOE Compliant -
start type Rapid Start -
Starting Type - RAPID
total harmonic distortion 20 % -
Wiring - SERIES
Made in USA yes -
Brand Philips Advance Philips Advance
Manufacturers Part Number RELB2S40N35I RELB2S40SC35I
Model - RELB
sub brand Ambister -
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Type - HIGH FREQUENCY
Manufacturer Status - Non-Stock
Weight 331 g/EA -
Application Optimizing Residential and Hospitality Lighting -
Approval - UL, CSA
Frequency Rating 60 Hz 60 Hz
standard CSA certificate;UL certificate;CEC Listing;Circle E logo;CSA E;DOE;Energy Star;RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat