Item Comparison: 6125WB, RE6125WB

Item

6125WB - 6" FC White BFL, White SF Ring - Halo

6125WB
6" FC White BFL, White SF Ring

$10.03 Each

$10.03 (1 Each)

QTY:
Each
Add
RE6125WB - 6" FC White BFL, White SF Ring - Halo

RE6125WB
6" FC White BFL, White SF Ring

$10.03 Each

$10.03 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 10,073 10,073
Vendor Halo Halo
Catalog Number 6125WB RE6125WB
Manufacturer Number 6125WB RE-6125WB
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111531 - Commercial downlighting trim 39111531 - Commercial downlighting trim
UPC/EAN/GTIN 00080083742912 00080083754465
Weight per package 0.48 (lbs/each) 0.45 (lbs/each)
Description 6125WB 6" FC White BFL, White SF Ring
6" Full Cone White Baffle, White Self-Flange Ring
RE6125WB 6" FC White BFL, White SF Ring
6" Full Cone White Baffle, White Self-Flange Ring.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.03 (Each) $10.03 (Each)
Carton/Reel $10.03 (1 Each) $10.03 (1 Each)
Standard Packaging/Reel $10.03 (1 Each) $10.03 (1 Each)
Material Metal Metal
Style (blank) (blank)
Diameter 6 INCH 6 INCH
Size 7.75 IN Length 7.75 IN Width 6.625 IN Height 5.625 IN Length 3.125 IN Width 8.938 IN Height
Construction N/A N/A
Description 6" FC WHITE BFL, WHITE SF RING 6" FC WHITE BFL, WHITE SF RING
extra long description CLS 6125WB 6" WH FULL BAFFLE, WH SF CLS RE-6125WB 6" WH FULL BAFFLE, WH
Long Description 6" Full Cone White Baffle, White Self-Flange Ring 6" Full Cone White Baffle, White Self-Flange Ring.
Product Type 6" WH Full Baffle, WH SF Ot Ring 6" WH Full Baffle, WH SF Ot Ring
Special Features Full cone baffle for BR30, BR40, A19, PAR30 and PAR38 lamps Full cone baffle for BR30, BR40, A19, PAR30 and PAR38 lamps
Fixture Type Trim Trim
Brand HALO HALO
Manufacturers Part Number 6125WB RE-6125WB
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" 6100 and 6200 Trim 6" 6100 and 6200 Trim
Status Inactive -
Application lighting lighting
Mounting Recessed Recessed
standard cULus Listed;Airtite UL/cULus Listed;Airtite
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat