Item Comparison: RE52, RB9

Item

RE52 - 1-1/2X3/4 Reducing Bushing - Eaton

RE52
1-1/2X3/4 Reducing Bushing

$28.84 Each

$288.40 (10 Each)

QTY:
Each
Add
RB9 - 1-1/2" X 3/4" Reducing Bushing - Appozgcomm

RB9
1-1/2" X 3/4" Reducing Bushing

$16.4941 Each

$1,649.41 (100 Each)

QTY:
Each
Add
Nacogdoches 28 0
All Stores 1,026 34
Vendor Eaton Appozgcomm
Catalog Number RE52 RB9
Manufacturer Number RE52 RB-9
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00782274590202 00687855126095
Weight per package 0.55 (lbs/each) 0.19 (lbs/each)
Description RE52 1-1/2X3/4 Reducing Bushing
Reducing Bushing, 1-1/2 to 3/4 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.9 In Length, 0.55 LB/Ea
RB9 1-1/2" X 3/4" Reducing Bushing
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 1 1/2 X 3/4, Dimensions: Diameter .85 Inches, Height 1.88 Inches
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.84 (Each) $16.49 (Each)
Carton/Reel $28.84 (1 Each) $412.35 (25 Each)
Standard Packaging/Reel $288.40 (10 Each) $1,649.41 (100 Each)
connection Threaded -
Material Steel Steel
Finish Electrogalvanized With Chromate Treatment Zinc Plated
Length 1.9 in -
Size 1-1/2 To 3/4 In 1-1/2 3/4
Description 1-1/2X3/4 REDUCING BUSHING 1-1/2" X 3/4" REDUCING BUSHING
extra long description CRS-H RE52 1 1/2 TO 3/4 REDUCING BU EGS RB-9 1-1/2 X 3/4 RDC BSHG STL
Features Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. -
Long Description Reducing Bushing, 1-1/2 to 3/4 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 1.9 in Length, 0.55 lb/EA IMC Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, UL Standard: 514B, Trade Size: 1 1/2 x 3/4, Dimensions: Diameter .85 Inches, Height 1.88 Inches
Product Type 1 1/2 to 3/4 Reducing Bush 1-1/2 X 3/4 RDC BSHG STL
Short Description Reducing Bushing, 1-1/2 to 3/4 in, Electro Galvanized and Aluminum Acrylic Paint -
Special Features Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads Flush Type Reducing Bushing Threaded for Rigid Conduit or IMC, Trade Size 1-1/2 x 3/4 IN
Color/Finish Electro Galvanized and Aluminum Acrylic Paint -
dimensions 1.9000 IN X 1.0600 IN X 1.9000 IN -
Enclosure Type Class I Div 1 and 2 Group A B -
for use with Threaded Heavy Wall Conduit -
package quantity 10 PK;1 CT -
Standards Met UL Standard: 1203;CSA Standard C22.2 No. 30 -
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number RE52 RB-9
Model RE -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type REDUCER Reducing Bushing
Trade Size 1-1/2 to 3/4 in -
Weight 0.55 lb/EA -
Application Threaded Heavy Wall Conduit Systems To Reduce the trade size of a tapered entry
Enclosure Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III -
standard UL 886, CSA C22.2 UL Standard: 514B; UL Listed: E163167; CSA Standard: C22.2 No. 18.3; CSA Certified: 70872; NEMA: FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat