Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
RE51 |
1167 |
Manufacturer Number |
RE51 |
1167 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00782274590103 |
00781747011671 |
Weight per package |
0.64 (lbs/each) |
0.42 (lbs/each) |
Description |
RE51 1-1/2X1/2 Reducing Bushing
Reducing Bushing, 1-1/2 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.9 In Length, 0.64 LB/Ea
|
1167 1-1/2" X 1/2" Reducing Bushing
Bushing, Reducing, Steel, Size 1 1/2 - 1/2 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.60 (Each) |
$6.74 (Each) |
Carton/Reel |
$27.60 (1 Each) |
$67.41 (10 Each) |
Standard Packaging/Reel |
$276.00 (10 Each) |
$337.05 (50 Each) |
|
connection |
Threaded |
- |
Material |
Copper Free Aluminum |
Steel |
|
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
Zinc Electroplated |
|
Length |
1.9 in |
- |
Size |
1-1/2 To 1/2 In |
1-1/2 - 1/2 |
|
Description |
1-1/2X1/2 REDUCING BUSHING |
1-1/2" X 1/2" REDUCING BUSHING |
extra long description |
CRS-H RE51 1 1/2 TO 1/2 REDUCING BU |
BPT 1167 1-1/2" - 1/2" REDUCING BUS |
Features |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
- |
Long Description |
Reducing Bushing, 1-1/2 to 1/2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 1.9 in Length, 0.64 lb/EA |
Bushing, Reducing, Steel, Size 1 1/2 - 1/2 Inch |
Product Type |
1 1/2 to 1/2 Reducing Bush |
1-1/2" - 1/2" Reducing Bushing |
Short Description |
Reducing Bushing, 1-1/2 to 1/2 in, Electro Galvanized and Aluminum Acrylic Paint |
- |
Special Features |
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads |
For Rigid and IMC Conduit |
|
Color/Finish |
Electro Galvanized and Aluminum Acrylic Paint |
- |
dimensions |
1.9000 IN X 1.0600 IN X 1.9000 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group A B |
- |
for use with |
Threaded Heavy Wall Conduit |
- |
media |
- |
Yes |
package quantity |
10 PK;1 CT |
- |
Standards Met |
UL Standard: 1203;CSA Standard C22.2 No. 30 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport |
Manufacturers Part Number |
RE51 |
1167 |
Model |
RE |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
REDUCER |
BUSHING |
|
Trade Size |
1-1/2 to 1/2 in |
1-1/2 - 1/2 |
|
|
Application |
Threaded Heavy Wall Conduit Systems |
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron. |
Enclosure |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |
CSA |