Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
RE41 |
RB5 |
Manufacturer Number |
RE41 |
RB-5 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00782274589800 |
00687855350315 |
Weight per package |
0.43 (lbs/each) |
0.27 (lbs/each) |
Description |
RE41 1-1/4X1/2 Reducing Bushing
Reducing Bushing, 1-1/4 to 1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 0.430 LB/Ea
|
RB5 1-1/4" X 1/2" Reducing Bushing
Features:1.62IN Dia X 0.71IN Length, For Rigid Conduit and Imc, Standard:Ul 514B, Nema FB-1, Size:1.25 X 0.5IN, Material:Steel, Finish:Zinc Plated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.32 (Each) |
$13.58 (Each) |
Carton/Reel |
$15.32 (1 Each) |
$339.38 (25 Each) |
Standard Packaging/Reel |
$153.20 (10 Each) |
$1,357.50 (100 Each) |
|
connection |
Threaded |
- |
Material |
Copper Free Aluminum |
Steel |
|
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
Zinc Plated |
|
Size |
1-1/4 To 1/2 In |
1.25 X 0.5 |
|
Description |
1-1/4X1/2 REDUCING BUSHING |
1-1/4" X 1/2" REDUCING BUSHING |
extra long description |
CRS-H RE41 1 1/4 TO 1/2 REDUCING BU |
EGS RB-5 1-1/4 X 1/2 RDC BSHG STL |
Features |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
- |
Long Description |
Reducing Bushing, 1-1/4 to 1/2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 0.430 lb/EA |
Features:1.62IN Dia X 0.71IN Length, For Rigid Conduit And IMC, Standard:UL 514B, NEMA FB-1, Size:1.25 X 0.5IN, Material:Steel, Finish:Zinc Plated |
Product Type |
1 1/4 to 1/2 Reducing Bush |
1-1/4 X 1/2 RDC BSHG STL |
Short Description |
Reducing Bushing, 1-1/4 to 1/2 in, Electro Galvanized and Aluminum Acrylic Paint |
- |
Special Features |
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads |
1.62 IN Dia X 0.71 IN Length, For Rigid Conduit And IMC |
|
Color/Finish |
Electro Galvanized and Aluminum Acrylic Paint |
- |
dimensions |
1.6600 IN X 1.0600 IN X 1.6600 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group A B |
- |
for use with |
Threaded Heavy Wall Conduit |
- |
package quantity |
10 PK;1 CT |
- |
Standards Met |
UL Standard: 1203;CSA Standard C22.2 No. 30 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
RE41 |
RB-5 |
Model |
RE |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
REDUCER |
Reducing Flush Bushing |
|
Trade Size |
1-1/4 to 1/2 in |
- |
|
|
Application |
Threaded Heavy Wall Conduit Systems |
To Reduce the trade size of a tapered entry |
Enclosure |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |
UL 514B, NEMA FB-1 |