Item Comparison: RE32, RB10075H

Item

RE32 - 1X3/4 Reducing Bushing - Eaton

RE32
1X3/4 Reducing Bushing

$10.30 Each

$257.50 (25 Each)

QTY:
Each
Add
RB10075H - 1"X3/4" Haz Reducing Bushing - Amfico

RB10075H
1"X3/4" Haz Reducing Bushing

$1.64 Each

$82.00 (50 Each)

QTY:
Each
Add
Nacogdoches 84 0
All Stores 5,418 401
Vendor Eaton Amfico
Catalog Number RE32 RB10075H
Manufacturer Number RE32 RB10075H
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Enhanced Commodity Codes - Boxes & Covers
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39131706 - Electrical conduit
UPC/EAN/GTIN 00782274589701 00662364141500
Weight per package 0.1 (lbs/each) 0.08 (lbs/each)
Description RE32 1X3/4 Reducing Bushing
Reducing Bushing, 1 to 3/4 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.29 In Length, 0.1 LB/Ea
RB10075H 1"X3/4" Haz Reducing Bushing
1" 1 X 3/4 Reducing Bushings Steel Usa (NPT) Haz. Location
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.30 (Each) $1.64 (Each)
Carton/Reel $257.50 (25 Each) $1.64 (1 Each)
Standard Packaging/Reel $257.50 (25 Each) $82.00 (50 Each)
connection Threaded -
Material Steel -
Finish Electrogalvanized With Chromate Treatment -
Length 1.29 in -
Size 1 To 3/4 In -
Description 1X3/4 REDUCING BUSHING 1"X3/4" HAZ REDUCING BUSHING
extra long description CRS-H RE32 1 TO 3/4 REDUCING BUSH AMFICO RB100750H 1" 1x3/4 Reduc Bu
Features Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. -
Long Description Reducing Bushing, 1 to 3/4 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 1.29 in Length, 0.1 lb/EA 1" 1 x 3/4 Reducing Bushings Steel USA (NPT) Haz. Location
Product Type 1 to 3/4 Reducing Bush 1" 1X3/4 Reduc Bushng STL NPT Haz Loc
Short Description Reducing Bushing, 1 to 3/4 in, Electro Galvanized and Aluminum Acrylic Paint -
Special Features Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads -
Color/Finish Electro Galvanized and Aluminum Acrylic Paint -
dimensions 1.2900 IN X 0.9200 IN X 1.2900 IN -
Enclosure Type Class I Div 1 and 2 Group A B -
for use with Threaded Heavy Wall Conduit -
package quantity 25 CT -
Standards Met UL Standard: 1203;CSA Standard C22.2 No. 30 -
Made in USA yes -
Brand Cooper Crouse-Hinds Amfico
Manufacturers Part Number RE32 RB100750H
Model RE -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type REDUCER -
Trade Size 1 to 3/4 in -
Weight 0.1 lb/EA -
Application Threaded Heavy Wall Conduit Systems -
Enclosure Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III -
standard UL 886, CSA C22.2 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat