Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Westgate MFG, Inc. |
Westgate |
Catalog Number |
RDL6BFMCT5 |
RDL6BF30K |
Manufacturer Number |
RDL6-BF-MCT5 |
RDL6-BF-30K |
Category |
Unassigned
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
845060073850 |
00845060045826 |
Weight per package |
0.45 (lbs/each) |
0.71 (lbs/each) |
Description |
RDL6BFMCT5 6" 15W Led Retro Downlight 27/30/35/40/50K 1140LM
|
RDL6BF30K 6" 18W 3000K Led Rtro Trim 1080LM
Led Downlight, Improved Thermal Management Application, 35000 H Average Life, Medium Base Type, 1204 LM Brightness (Lumens), 90 Color Rendering Index, 3000 K Color Temperature, 5/6 In Diameter, Powder Coated Finish, Led Lamp Type, Made In Usa, Aluminum;Neoprene (Gasket) Material, Dimmable Special Features, Rohs Compliant;Ul Listed, 18 W Total Wattage, 120 V Ac Voltage Rating, 5 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.82 (Each) |
$17.65 (Each) |
Carton/Reel |
$15.82 (1 Each) |
$17.65 (1 Each) |
Standard Packaging/Reel |
$15.82 (1 Each) |
$17.65 (1 Each) |
|
Lamp Type |
- |
LED |
Material |
- |
Aluminum;Neoprene (Gasket) |
Voltage Rating |
- |
120 V ac |
|
Base Type |
- |
Medium |
Color Rendering Index |
- |
90 |
color temperature |
- |
3000 k |
Finish |
- |
Powder Coated |
Style |
- |
Transitional |
|
|
Description |
6" 15W LED RETRO DOWNLIGHT 27/30/35/40/50K 1140LM |
6" 18W 3000K LED RTRO TRIM 1080LM |
Long Description |
- |
LED Downlight, Improved Thermal Management Application, 35000 h Average Life, Medium Base Type, 1204 lm Brightness (Lumens), 90 Color Rendering Index, 3000 K Color Temperature, 5/6 in Diameter, Powder Coated Finish, LED Lamp Type, Made in USA, Aluminum;Neoprene (Gasket) Material, Dimmable Special Features, RoHS Compliant;UL Listed, 18 W Total Wattage, 120 V ac Voltage Rating, 5 yr Warranty |
Product Type |
- |
LED Downlight |
Short Description |
- |
LED Downlight, 120 V ac, 18 W, 1 CT |
Special Features |
- |
Dimmable |
|
average life |
- |
35000 h |
Brightness (Lumens) |
- |
1204 lm |
bulb type |
- |
LED |
Category |
- |
Recessed |
package quantity |
- |
1 ct |
Standards Met |
- |
UL Listed;RoHS Compliant |
Total Wattage |
- |
18 W |
Voltage |
- |
120.00 LBS |
Warranty |
- |
5 yr |
|
|
Brand |
Westgate MFG, Inc. |
Westgate Manufacturing |
Manufacturers Part Number |
RDL6-BF-MCT5 |
RDL6BF30K |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
- |
Decorative 4In Trims |
|
Manufacturer Status |
- |
Inactive |
|
Application |
- |
Improved Thermal Management |