Item Comparison: RCD33W, TM813WCC

Item

RCD33W - Radiant 2 SW, SP/3WAY + SP/3WAY W - Legrand-Pass & Seymour

RCD33W
Radiant 2 SW, SP/3WAY + SP/3WAY W

$40.39 Each

$484.68 (12 Each)

QTY:
Each
Add
TM813WCC - 15A 1P & 3W Decor Combo SW - Legrand-Pass & Seymour

TM813WCC
15A 1P & 3W Decor Combo SW

$33.999899 Each

$408.00 (12 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 238 4
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number RCD33W TM813WCC
Manufacturer Number RCD33W TM813-WCC
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Combination Devices
Classification Miscellaneous Residential Devices Residential Switches
UNSPSC N/A -
UPC/EAN/GTIN 00785007054972 78500700913
Weight per package 0.2083 (lbs/each) 0.31 (lbs/each)
Description RCD33W Radiant 2 SW, SP/3WAY + SP/3WAY W
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, White, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
TM813WCC 15A 1P & 3W Decor Combo SW
Decorator Combo SP+3W WH CC W
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.39 (Each) $34.00 (Each)
Carton/Reel $40.39 (1 Each) $34.00 (1 Each)
Standard Packaging/Reel $484.68 (12 Each) $408.00 (12 Each)
actuator Rocker switch -
amperage rating 15 -
Current Rating 15 A -
Material Stainless Steel -
Poles 3 -
Voltage Rating 120/125 V ac -
Color White White
Size Depth 1.43" x Width 1.29" x Height 3.81" -
Additional Information - Applicable Standard NEMA WD-1/WD-6
Commodity Description - COMBINATION DEVICES
Description RADIANT 2 SW, SP/3WAY + SP/3WAY W 15A 1P & 3W DECOR COMBO SW
extra long description P&S RCD33W RADIANT 2 SW, SP/3WAY + -
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. -
Long Description Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V ac, Stainless Steel, White, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb DECORATOR COMBO SP+3W WH CC W
Product Type Radiant 2 SW, SP/3WAY + SP/3WAY W Combination Switch
Short Description 15 A, 120/125 VAC, 3W, Two Single Pole Switch, White -
Special Features Easy-To-Use Oversized Main Switch for Primary Load -
actuator type Rocker -
Contact Configuration 15A -
Contact Rating 120 -
dimensions 1.29 (L) x 1.59 (W) x 3.81 (H) in -
Maximum Operating Temperature +115 °c -
Minimum Operating Temperature -40 °C -
Mounting Type Box Mount -
Number of Ways 3 -
operating cycles 50,000 cycles minimum, resistive, inductive, tungstun filament lamp load -
package quantity 1 ct -
Standards Met UL94 v2;RoHS Compliant;Ul 20;cULus Listed -
Switch 1 Type - 120 VAC 15 Ampere 1-Pole Rocker
Switch 2 Type - 120 VAC 15 Ampere 3-Way Rocker
Wall Plate Included - NO
Wiring - SIDE, BACK
Brand Pass & Seymour/Legrand Pass and Seymour
Manufacturers Part Number RCD33W TM813-WCC
Category Description Miscellaneous residential devices Residential Switches
Type Two Single Pole/3-Way Switches DECORATOR
Status - Inactive
Weight 0.21 lb -
Application Residential;Indoor Uses -
Approval - UL 20, UL (CANADA AND US)
environmental conditions UL94 V2 -
Mounting BOX -
nema rating NEMA WD-1;NEMA WD-6 -
Operating Temperature Maximum continuous +115°C, minimum -40°C -
standard cULus, UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat