Item Comparison: RCD33LA, TM833LACC

Item

RCD33LA - Radiant 2 SW, SP/3WAY + SP/3WAY La - Legrand-Pass & Seymour

RCD33LA
Radiant 2 SW, SP/3WAY + SP/3WAY La

$40.39 Each

$484.68 (12 Each)

QTY:
Each
Add
TM833LACC - Trademaster Decorator Combination Switch, La - Legrand-Pass & Seymour

TM833LACC
Trademaster Decorator Combination Switch, La

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 101 0
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number RCD33LA TM833LACC
Manufacturer Number RCD33LA TM833LACC
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Combination Devices
Classification Miscellaneous Residential Devices Residential Switches
UNSPSC N/A -
UPC/EAN/GTIN 00785007054958 78500700927
Weight per package 0.2083 (lbs/each) 0
Description RCD33LA Radiant 2 SW, SP/3WAY + SP/3WAY La
15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Light Almond
TM833LACC Trademaster Decorator Combination Switch, La
Decorator Combo 3W+3W La CC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.39 (Each) $0.00 (Each)
Carton/Reel $40.39 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $484.68 (12 Each) $0.00 (1 Each)
actuator Rocker switch -
amperage rating 15 -
Poles 3 -
Voltage Rating 120 -
Color - Light Almond
Size Depth 1.43" x Width 1.29" x Height 3.81" -
Additional Information - Applicable Standard NEMA WD-1/WD-6
Commodity Description - COMBINATION DEVICES
Description RADIANT 2 SW, SP/3WAY + SP/3WAY LA TRADEMASTER DECORATOR COMBINATION SWITCH, LA
extra long description P&S RCD33LA RADIANT 2 SW, SP/3WAY + -
Long Description 15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Light Almond DECORATOR COMBO 3W+3W LA CC
Product Type Radiant 2 SW, SP/3WAY + SP/3WAY La Combination Switch
Special Features The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches. -
Contact Configuration 15A -
Contact Rating 120 -
operating cycles 50,000 cycles minimum, resistive, inductive, tungstun filament lamp load -
Switch 1 Type - 120 VAC 15 Ampere 3-Way Rocker
Switch 2 Type - 120 VAC 15 Ampere 3-Way Rocker
Wall Plate Included - NO
Wiring - SIDE, BACK
Brand LEGRAND-PASS & SEYMOUR Pass and Seymour
Manufacturers Part Number RCD33LA TM833LACC
Category Description Miscellaneous residential devices Residential Switches
Type Two Single Pole/3-Way Switches DECORATOR
Application Residential -
Approval - UL 20, UL (CANADA AND US)
environmental conditions UL94 V2 -
Mounting BOX -
Operating Temperature Maximum continuous +115°C, minimum -40°C -
standard cULus, UL Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat